Shop All High Visibility Vests
Lakeland
Vest, , Chemical, One Size, Khaki
Mfr # CV55
Zoro # G311353250
product price: $422.99
/ea
Free Shipping & Returns
$422.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Lakeland
- MFR # CV55
- Zoro # G311353250
- Country of Origin Unknown
- Category High Visibility Vests
Description
Working in HazMat/Protective suits can make anyone lose their cool. The Phase Change Cool Vests worn under these suits give the user a greater degree of comfort. In fact, it creates a climate of 58° F. /14° C for up to three hours depending on work environment._x000D__x000D_How Do They Work?_x000D__x000D_These vests create a cooling energy from a unique Phase Change Material that is mechanically sealed in durable inserts. After freezing the inserts in ice water or a refrigerator for just 30 minutes, the vests deliver the constant cool temperature._x000D__x000D_Unlike frozen water or gel products, our Phase Change Material maintains a consistent temperature of 58° F. /14° C during its transition from a solid to a liquid. This ensures that the wearer receives a constant cooling temperature throughout the entire two to three hour period._x000D__x000D_Comfort is Key_x000D__x000D_Designed for comfort, these vests are washable and lightweight. The built-in side and shoulder adjustments provide a better fit. To suit a variety of users, the vests come in many styles, sizes and fabrics, including polycotton and fabric made with Nomex.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Label, White, Labels/Roll: 3000 (THT-179-492-3)
- ANSELL Polyurethane Coated Gloves, Palm Coverage, Blue, 10, PR (11-618)
- ZORO SELECT Encl Sign Holder, Wall, 8-1/2x11, Alum/PVC (2RXD8)
- SANITA PROFESSIONAL Textured Oil Wide Women's Closed Back Clog in Black, Size 7.5-8, PR (450211-002-39)
- RADIANS Radians SV2 Economy Type R Class 2 Solid Safety Vest (SV2GSL)
- PORTWEST Warsaw Executive Hi-Vis Vest, L (UC476)
- MAGID SVSUR6 ANSI Type R Class 2 Lime Yellow TwoTone HiVis Surveyors Vest, 4X5X (SVSUR6-Y-4X/5X)
- IRONWEAR Polyester Mesh Safety Vest Class 3 w/ Zipper & 6 Pockets (Lime/2X-Large) (1294-LZ-2XL)
- GLOWSHIELD Class 3, Hi-Viz Green Mesh Safety Vest, Size: Large (SV703FG (L))
- PORTWEST Expandable Mesh Breakaway Vest, XXL (US385)
- PORTWEST Atlanta Hi-Vis Mesh Vest, XL (US370)
- Lakeland Workwear and Protective Clothing