Shop All Disposable Sleeves
Lakeland
Sleeves, 18 In. L, Yellow, PK25
Mfr # PBLC1S860YP-18
Zoro # G4150203
Sold in multiples of 4 for $138.36
$138.36
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Material ChemMax(R) 1
- Overall Length 18 in
- Seam Style Serged
- Thickness 12 mil
Product Information
- Brand Lakeland
- MFR # PBLC1S860YP-18
- Zoro # G4150203
- Country of Origin Multiple
- Category Disposable Sleeves
Dimensions
Overall Length | 18 in |
Details
Item | Chemical Resistant Sleeves |
Color | Yellow |
Material | ChemMax(R) 1 |
Seam Style | Serged |
Thickness | 12 mil |
Cuff Style | Elastic |
Series | ChemMax(R) 1 |
Sleeves Primary Material | ChemMax 1 |
Resistant To | CHEMMAX 1 |
Wrist Closure | Elastic |
Description
Chemical Resistant Sleeves, Color Yellow, Material ChemMax(R) 1, Overall Length 18 in, Seam Style Serged, Series ChemMax(R) 1, Sleeves Primary Material ChemMax 1, Thickness 12 mil, Wrist Closure Elastic, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Wall Switch Lockout, Clear, 4-11/64" H (437R83)
- ANSELL Overshoes, Non-Woven Laminate, Yellow, PR (YE30-W-92-406-05)
- LACROSSE Industrial Overshoe, Men, Size 14, 5in.H, PR (267090)
- CONDOR Safety Sign, 14" Wx10" H, 0.055" Thick (485G28)
- LAKELAND Micromax Ns Sleeves, Pair, PK100 (CTL850P-18)
- CHILL-ITS BY ERGODYNE Protective Sleeve, Black, Size M, PR (6690)
- CONDOR Disposable Sleeve, Chemical Resistant, Polyethylene, Welded Seam, 18 in Length, Blue, 100 Pack (32TL74)
- LIGHTHOUSE Arm Guard 18 in, PK200 (UAMC528H18)
- DUPONT Tyvek 400 Disposable Sleeve, Elastic Closure, 18 in L, White, One Size Fits All, 200 Per Pack (TY500SWH00020000)
- MCR SAFETY 18 Denim Sleeve (39818)
- ANSELL Sleeves, 18 In. L, Neoprene, Yellow, PR (59-050)
- Lakeland Disposable Clothing