Shop All Coveralls & Overalls
This Product is Discontinued
Lakeland
Safegard Sms Economy Coverall, PK25 (Discontinued)
Mfr # E8417-2XW
Zoro # G1224749
This Product is Discontinued
Key Features
- Packaging Bulk
- Seam Style Serged
- Cuff Style Elastic
- Features SafeGard Protection - Ideal for Dry Particulate and Light Aerosol Mist
- Color White
Product Information
- Brand Lakeland
- MFR # E8417-2XW
- Zoro # G1224749
- Country of Origin Multiple
- Category Coveralls & Overalls
Dimensions
Size | 2XL |
Named Size | 2XL |
Details
Item | Coverall, zipper, elastic waist and ankle, White, serged seam |
Packaging | Bulk |
Seam Style | Serged |
Cuff Style | Elastic |
Features | SafeGard Protection - Ideal for Dry Particulate and Light Aerosol Mist |
Color | White |
Material | SMS |
Closure Type | Zipper |
Series | SafeGard |
Standards | ASTM D3776, ASTM D5034, ASTM D5733 |
Industry Type | Healthcare |
Ankle Style | Elastic |
Accessory Type | Coverall, zipper, elastic waist and ankle, White, serged seam |
Wrist Closure | Elastic |
Closure Features | Zipper |
Ankle Closure | Elastic |
Description
Coverall, zipper, elastic waist and ankle, White, serged seam, Ankle Closure Elastic, Closure Features Zipper, Closure Type Zipper, Color White, Cuff Style Elastic, Features SafeGard Protection - Ideal for Dry Particulate and Light Aerosol Mist, Hazard Type Hazardous Dry Particulates, Non-Hazardous Dry Particulates, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.