Shop All Rain Pants
Lakeland
Rain Bib Pant With Leg Zippers, L/Y
Mfr # ABPU10LYZ-5XL
Zoro # G1224995
product price: $208.99
/ea
Free Shipping & Returns
$208.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Lime Yellow
- Material Polyurethane with Cotton Knit
- Inseam 31"
- Fits Waist Size 52" to 54"
- Features Flame Resistance; Arc Flash Protection; 16" Zippered Boot Openings
Product Information
- Brand Lakeland
- MFR # ABPU10LYZ-5XL
- Zoro # G1224995
- Country of Origin China
- Category Rain Pants
Dimensions
Size | 5XL |
Fits Waist Size | 52" to 54" |
Details
Item | Flame-Resistant Rain Bib Pants |
Color | Lime Yellow |
Material | Polyurethane with Cotton Knit |
Inseam | 31" |
Features | Flame Resistance; Arc Flash Protection; 16" Zippered Boot Openings |
High-Visibility | No |
Standards | ISEA 107-2020 |
Description
Flame-Resistant Rain Bib Pants, High-Visibility No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Entrance Mat, Charcoal, 4 ft. W x 6 ft. L (36VK01)
- KIMTECH Purple Nitrile-Xtra, Nitrile Exam Gloves, 6 mil Palm Thickness, Nitrile, Powder-Free, L (9), 500 PK (50603)
- EMERALD CX Cut Resist Glove, Foam Nitrile, Size 10, PR (S10NXFN-10)
- 5S SUPPLIES 8 Wastes of Lean Poster 24in X 32in (POSTER-8WL-V1)
- ZORO SELECT Rain Pants, XL, Green, Unisex (C16920G XL)
- MAGID P7819 RainMaster Yellow Vinyl Coated Bib Pants with Elastic Straps and Button Fly (P7819-XXXXL)
- VIKING Open Road 150D Bib Pants - Ylw (2910PY-XL)
- OCCUNOMIX Hi-Vis Breathable Rain Pants, Yellow, 4XL (SP-BRP-Y4X)
- VIKING Open Road 150D Bib Pants - Ylw (2910PY-L)
- OCCUNOMIX Rain Pants, Yellow, M, Fits Waist 36 to 38" (LUX-TRBIB-YM)
- ERB SAFETY Rain Pants, HiViz, ReflectiveTrim, Lime, 2XL (61513)
- Lakeland Rain Pants