Shop All Coated Gloves
Lakeland
Poly Cotton Latex Dipped Glove, Sz.M
Mfr # 7-1506M
Zoro # G3255640
$13.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Silicone-Free No
- ANSI/ISEA Abrasion Level Not Rated
- Suggested Use Environment Dry/Light Oil
Product Information
- Brand Lakeland
- MFR # 7-1506M
- Zoro # G3255640
- Country of Origin China
- Category Coated Gloves
Dimensions
Glove Size | M |
Details
Item | Coated Glove |
Silicone-Free | No |
ANSI/ISEA Abrasion Level | Not Rated |
Suggested Use Environment | Dry/Light Oil |
Description
Coated Glove, ANSI/ISEA Abrasion Level Not Rated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATEWAY SAFETY StarLite Original Safety Glasses (GLS500)
- STRANCO Die-Cut Reflective Letter Label, P, 6In H (DWR-6-P-EA)
- KLEIN TOOLS Hard Hat, KONSTRUCT Series, FullBrim, Class G, Rechargeable Headlamp (60447)
- MCR SAFETY 12" Chemical Resistant Gloves, Neoprene, M, 1 PR (6912M)
- LAKELAND Poly Cotton Latex Dipped Glove (7-1506XL)
- KYORENE 15g Gray Kyorene Graphene A1 Liner with Black Polyurethane Palm Coating (M) PK Gloves (00-020 (M))
- IRONCLAD PERFORMANCE WEAR Touchscreen Oil Resistant Glove (R-NTR-02-S)
- MCR SAFETY Dipped Gloves, Black, XS, 12 PK (96699XS)
- MCR SAFETY Nitrile Coated Gloves, Full Coverage, Blue, L, PR (9781L)
- GREASE MONKEY Glove Gorilla Grip Lg (25053-26)
- MAPA Ultrane 500 Grip & Proof Nitrile Palm Coated Gloves, Lt Weight, Size 6 (500416)
- Lakeland Gloves & Hand Protection