Shop All Work Shirts
Lakeland
Micromax Ns Shirt, PK50
Mfr # CTL201-4X
Zoro # G1224861
product price: $185.99
/pk 50, $3.72/ea
Free Shipping & Returns
$185.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Economical, High MVTR (Moisture Vapor Transmission Rate), Lightweight
- Cuff Style Open
- Material Microporous Film Laminate
- Closure Type Snap
- Series MicroMax(R)
Product Information
- Brand Lakeland
- MFR # CTL201-4X
- Zoro # G1224861
- Country of Origin Multiple
- Category Work Shirts
Dimensions
Size | 4XL |
Named Size | 4XL |
Sleeve Length Type | Long |
Details
Item | Shirt, long sleeve, serged seam, white |
Features | Economical, High MVTR (Moisture Vapor Transmission Rate), Lightweight |
Cuff Style | Open |
Material | Microporous Film Laminate |
Closure Type | Snap |
Series | MicroMax(R) |
Standards | ASTM D1117, ASTM D3776, ASTM D3787, ASTM D5034, ASTM D737, EN 1149 |
Industry Type | Healthcare |
Description
Shirt, long sleeve, serged seam, white, Closure Type Snap, Cuff Style Open, Features Economical, High MVTR (Moisture Vapor Transmission Rate), Lightweight, Material Microporous Film Laminate, Named Size 4XL, Series MicroMax(R), Sleeve Length Type Long, Standards ASTM D1117, ASTM D3776, ASTM D3787, ASTM D5034, ASTM D737, EN 1149, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACKSON SAFETY Acetate Face Shield 9x19 CLR Reusable Face Protect (29060)
- LACROSSE Size 15 Men's Steel Rubber Boot, Black (24009043)
- SIGNMISSION OSHA WARNING Sign, Hot Surface, 5in X 3.5in Decal, 3.5" W, 5" H, Portrait, Hot Surface (OS-WS-D-35-V-13249)
- CONDOR Safety Sign, 3 1/2 in Height, 5 in Width, Vinyl, Horizontal Rectangle, English, 465K38 (465K38)
- CARHARTT T-Shirt, Heather Gray, 3XL (K87-HGY 3XL REG)
- BERNE Performance Short Sleeve Pocket Tee, L (BSM38)
- BERNE Performance Short Sleeve Pocket Tee, XL (BSM38)
- CARHARTT Long Sleeve T-Shirt, Navy, 2XL (K126-NVY XXL REG)
- RED KAP Mens Ls Dark Blue Workshirt, XXL (SP14DB LN XXL)
- RED KAP Mens Zip Smock, L (KP44NV SS L)
- CARHARTT Womens WK87 Wrkwr Pocket T-Shirt Lmtd Tm Colors, S (103067-R60SREG)
- Lakeland Work Shirts