Shop All Coveralls & Overalls
Lakeland
Lab Coverall, Chest Sz 68, 66x30, White
Mfr # PBLC314-2468
Zoro # G5181486
product price: $69.99
/ea
Sold in multiples of 12 for $839.88
$839.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fabric Weight 7.5 oz
- Inseam 30 in
- Insulated No
- Gender Unisex
- Color White
Product Information
- Brand Lakeland
- MFR # PBLC314-2468
- Zoro # G5181486
- Country of Origin Mexico
- Category Coveralls & Overalls
Dimensions
Size | 6XL |
Fits Chest Size | 68 in |
Fits Waist Size | 66 in |
Maximum Chest Size | 68 in |
Maximum Waist Size | 66 in |
Details
Item | Lab Coverall |
Fabric Weight | 7.5 oz |
Inseam | 30 in |
Insulated | No |
Gender | Unisex |
Color | White |
Material | Cotton |
Closure Type | Hook-and-Loop |
Number of Outside Pockets | 0 |
Hammer Loop | No |
Application | Lab |
Includes Hammer Loop | No |
Insulated for Cold Conditions | No |
Description
Lab Coverall, Insulated for Cold Conditions No, Gender Unisex, Material Cotton, Front Closure Type Hook-and-Loop, Fabric Weight 7.5 oz, Number of Outside Pockets 0, Color White, Maximum Chest Size 68 in, Maximum Waist Size 66 in, Inseam 30 in, Size 6XL, Application Lab, Includes Hammer Loop No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 3M Acid Gas/Organic Vapor P100 Cartridges (3M 60923)
- CONDOR Nitrile Coated Gloves, Full Coverage, Natural/Blue, L, PR (4NMT8)
- CAR DEALER DEPOT Service Dispatch Nums, Hang Tags, 3 And 4 Digit, 1000 Per Set Rl-78 Pk (200)
- HEXARMOR HEATARMOR Glove, Thin Goatskin Lther, TIG, Rd/Wht, PR (5058-L (9))
- LAKELAND Lab Coverall, Chest Sz 46, 41x29, White (PBLC314-2446)
- PORTWEST Iona Cotton Coverall, Med (C814)
- TRU-SPEC Flight Suit, L, 34" Inseam, Sage (2656)
- 2W INTERNATIONAL Chemical Suit, Large, Green (8035-SA L)
- ZORO SELECT Coverall, Chest 48In., Postman Blue (CT10PB LN 48)
- INTERNATIONAL ENVIROGUARD Coverall with Hood and Boot, L, Blue, PK25, L, Blue (N2019)
- DUNLOP ONGUARD Chemtex Level C Coverall with Hood Large (WPL137-L)
- Lakeland Workwear