Shop All Coveralls & Overalls
Lakeland
Lab Coverall, Chest Sz 64, 62x30, White
Mfr # PBLC314-2464
Zoro # G5181461
product price: $68.99
/ea
Sold in multiples of 12 for $827.88
$827.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulated No
- Color White
- Material Cotton
- Size 5XL
- Fits Chest Size 64 in
Product Information
- Brand Lakeland
- MFR # PBLC314-2464
- Zoro # G5181461
- Country of Origin Mexico
- Category Coveralls & Overalls
Dimensions
Size | 5XL |
Fits Chest Size | 64 in |
Maximum Waist Size | 62 in |
Maximum Chest Size | 64 in |
Fits Waist Size | 62 in |
Details
Item | Lab Coverall |
Insulated | No |
Color | White |
Material | Cotton |
Closure Type | Hook-and-Loop |
Gender | Unisex |
Number of Outside Pockets | 0 |
Inseam | 30 in |
Fabric Weight | 7.5 oz |
Application | Lab |
Insulated for Cold Conditions | No |
Includes Hammer Loop | No |
Hammer Loop | No |
Description
Lab Coverall, Insulated for Cold Conditions No, Gender Unisex, Material Cotton, Front Closure Type Hook-and-Loop, Fabric Weight 7.5 oz, Number of Outside Pockets 0, Color White, Maximum Chest Size 64 in, Maximum Waist Size 62 in, Inseam 30 in, Size 5XL, Application Lab, Includes Hammer Loop No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE SAFETY Adjustable Chin Strap With 4 Fixing Points For Hard Hat Safety Helmet (40407)
- BRADY Label (M21-11-427)
- TRU-SPEC Flame Resistant Cargo Pants, 37" to 39" (1441)
- MSA SAFETY Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Blue (477483)
- LAKELAND Lab Coverall, Chest Sz 46, 41x29, White (PBLC314-2446)
- 2W INTERNATIONAL Chemical Coverall, Large, Green (8035-CL L)
- RED KAP Insulated Duck Coverall (CD32ND RG 5XL)
- N-FERNO BY ERGODYNE 6472 3XL Black Thermal Bib - 300D Oxford Shell (6472)
- VF IMAGEWEAR Coverall, Chest 40In., Navy (CT10NV RG 40)
- BERNE Bib, Overall, Deluxe, Insulated, 3XL, Regular (B415)
- VF IMAGEWEAR Short Sleeve Coverall, 36 to 38In., Navy (CP40NV RG S)
- Lakeland Workwear