Shop All Coveralls & Overalls
Lakeland
Lab Coverall, Chest Sz 62, 58x30, White
Mfr # PBLC314-2462
Zoro # G5181504
product price: $65.99
/ea
Sold in multiples of 12 for $791.88
$791.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fabric Weight 7.5 oz
- Inseam 30 in
- Insulated No
- Gender Unisex
- Color White
Product Information
- Brand Lakeland
- MFR # PBLC314-2462
- Zoro # G5181504
- Country of Origin Mexico
- Category Coveralls & Overalls
Dimensions
Size | 4XL |
Fits Chest Size | 62 in |
Fits Waist Size | 58 in |
Maximum Chest Size | 62 in |
Maximum Waist Size | 58 in |
Details
Item | Lab Coverall |
Fabric Weight | 7.5 oz |
Inseam | 30 in |
Insulated | No |
Gender | Unisex |
Color | White |
Material | Cotton |
Closure Type | Hook-and-Loop |
Number of Outside Pockets | 0 |
Hammer Loop | No |
Application | Lab |
Insulated for Cold Conditions | No |
Includes Hammer Loop | No |
Description
Lab Coverall, Insulated for Cold Conditions No, Gender Unisex, Material Cotton, Front Closure Type Hook-and-Loop, Fabric Weight 7.5 oz, Number of Outside Pockets 0, Color White, Maximum Chest Size 62 in, Maximum Waist Size 58 in, Inseam 30 in, Size 4XL, Application Lab, Includes Hammer Loop No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Pipe Marker, Cooling Water Return, 4to6 In (4043-D)
- ESTWING Leather Palm Work Glove with Elastic Sewn Extended Cuff, X-Large (EWLPSC0611)
- FRED SILVER Convex Security Mirror (PLXR-30-T)
- VF IMAGEWEAR Flame Resistant Contractor Coverall, Khaki, L (CEC2KH LN 42)
- LAKELAND Lab Coverall, Chest Sz 46, 41x29, White (PBLC314-2446)
- GVS-RPB RPB Safety Heavy Duty Blast Suit, XXL (07-755-XXL)
- RED KAP Mns Ls Cotton Coverall-Navy (CC18NV RG 50)
- RED KAP 6B10Dn0 Indigo Denim Bib Overall (BD10DN 38 34)
- VF IMAGEWEAR Coverall, Chest 48In., Navy (CT10NV RG 48)
- PORTWEST Iona Enhanced Coverall, L (F128)
- POLAR PLUS Insulated Lightweight Coverall, Black, 3X (15200-3XL)
- Lakeland Workwear and Protective Clothing