Shop All Coveralls & Overalls
Lakeland
Lab Coverall, Chest Sz 60, 58x30, White
Mfr # PBLC314-2460
Zoro # G5181495
product price: $68.99
/ea
Sold in multiples of 12 for $827.88
$827.88
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fabric Weight 7.5 oz
- Inseam 30 in
- Insulated No
- Gender Unisex
- Color White
Product Information
- Brand Lakeland
- MFR # PBLC314-2460
- Zoro # G5181495
- Country of Origin Mexico
- Category Coveralls & Overalls
Dimensions
Size | 4XL |
Fits Chest Size | 60 in |
Fits Waist Size | 58 in |
Maximum Waist Size | 58 in |
Maximum Chest Size | 60 in |
Details
Item | Lab Coverall |
Fabric Weight | 7.5 oz |
Inseam | 30 in |
Insulated | No |
Gender | Unisex |
Color | White |
Material | Cotton |
Closure Type | Hook-and-Loop |
Hammer Loop | No |
Number of Outside Pockets | 0 |
Application | Lab |
Includes Hammer Loop | No |
Insulated for Cold Conditions | No |
Description
Lab Coverall, Insulated for Cold Conditions No, Gender Unisex, Material Cotton, Front Closure Type Hook-and-Loop, Fabric Weight 7.5 oz, Number of Outside Pockets 0, Color White, Maximum Chest Size 60 in, Maximum Waist Size 58 in, Inseam 30 in, Size 4XL, Application Lab, Includes Hammer Loop No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR High Visibility Vest, Yellow/Green, L (53YM66)
- STEINER Cowhide Welding, Cape Sleeves, M (9210-M)
- 3M 3M„¢ Polycarbonate Faceshield, WP96, Clear, 10/Box (7000002339)
- MCR SAFETY Cut Resistant Coated Gloves, A2 Cut Level, Foam Nitrile, XS, 1 PR (9693XS)
- LAKELAND Lab Coverall, Chest Sz 46, 41x29, White (PBLC314-2446)
- CARHARTT Bib Overall, M, Black (104393-BLK)
- CARHARTT Bib Overall, XL, Brown (104393-BRN)
- POLAR PLUS Insulated Bib Overalls, Mens, 52 to 54 in., 10 oz. (92001-RXL4B)
- CARHARTT Bib Overalls, 44" Waist Sz, 34" Inseam, Brn (102776-211-44x34)
- ALC Abrasive Blast Suit, Blue, Small (41420)
- RED KAP Mns Ls Cotton Coverall-Gray (CC18GY RG 38)
- Lakeland Workwear and Protective Clothing