Shop All Coveralls & Overalls
Lakeland
Lab Coverall, Chest Sz 54, 50x29, White
Mfr # PBLC314-2454
Zoro # G5181337
product price: $60.99
/ea
Sold in multiples of 12 for $731.88
$731.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulated No
- Color White
- Material Cotton
- Size 2XL
- Fits Chest Size 54 in
Product Information
- Brand Lakeland
- MFR # PBLC314-2454
- Zoro # G5181337
- Country of Origin Mexico
- Category Coveralls & Overalls
Dimensions
Size | 2XL |
Fits Chest Size | 54 in |
Fits Waist Size | 50 in |
Maximum Waist Size | 50 in |
Maximum Chest Size | 54 in |
Details
Item | Lab Coverall |
Insulated | No |
Color | White |
Material | Cotton |
Closure Type | Hook-and-Loop |
Hammer Loop | No |
Fabric Weight | 7.5 oz |
Gender | Unisex |
Number of Outside Pockets | 0 |
Inseam | 29 in |
Application | Lab |
Includes Hammer Loop | No |
Insulated for Cold Conditions | No |
Description
Lab Coverall, Insulated for Cold Conditions No, Gender Unisex, Material Cotton, Front Closure Type Hook-and-Loop, Fabric Weight 7.5 oz, Number of Outside Pockets 0, Color White, Maximum Chest Size 54 in, Maximum Waist Size 50 in, Inseam 29 in, Size 2XL, Application Lab, Includes Hammer Loop No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Security Alert 24 Hr Video Monitor Sign, M976A (M976A)
- HONEYWELL Fire Blanket and Bag (5560390CASE)
- MCR SAFETY Classic Raincoat with Detachable Hood, PVC/Polyester, Waterproof, 49 in L, Yellow, XL (200CXL)
- TRU-SPEC BDU Trouser, M, Black (1523)
- LAKELAND Lab Coverall, Chest Sz 46, 41x29, White (PBLC314-2446)
- ANSELL Coverall, M, Red, Polyester (66-667)
- INTERNATIONAL ENVIROGUARD 2XL, Blue, Zipper with Storm Flap (9012-2XL)
- RED KAP Mns Ls Cotton Coverall-Gray (CC18GY RG 54)
- DICKIES Long Sleeve Coveralls, Cotton, Navy, S (4877DN RG S)
- REFRIGIWEAR Bib Overalls, Navy, Size 42x33 In. (0385TNAVXLG)
- DICKIES Long Sleeve Coveralls, Cotton, Gray, S (4877GY RG S)
- Lakeland Workwear