Shop All Coveralls & Overalls
Lakeland
Lab Coverall, Chest Sz 40, 36x29, White
Mfr # PBLC314-2440
Zoro # G5181346
product price: $55.15
/ea
Sold in multiples of 12 for $661.80
$661.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fabric Weight 7.5 oz
- Inseam 29 in
- Insulated No
- Gender Unisex
- Color White
Product Information
- Brand Lakeland
- MFR # PBLC314-2440
- Zoro # G5181346
- Country of Origin Mexico
- Category Coveralls & Overalls
Dimensions
Size | M |
Fits Chest Size | 40 in |
Fits Waist Size | 36 in |
Maximum Waist Size | 36 in |
Maximum Chest Size | 40 in |
Details
Item | Lab Coverall |
Fabric Weight | 7.5 oz |
Inseam | 29 in |
Insulated | No |
Gender | Unisex |
Color | White |
Material | Cotton |
Closure Type | Hook-and-Loop |
Hammer Loop | No |
Number of Outside Pockets | 0 |
Application | Lab |
Includes Hammer Loop | No |
Insulated for Cold Conditions | No |
Description
Lab Coverall, Insulated for Cold Conditions No, Gender Unisex, Material Cotton, Front Closure Type Hook-and-Loop, Fabric Weight 7.5 oz, Number of Outside Pockets 0, Color White, Maximum Chest Size 40 in, Maximum Waist Size 36 in, Inseam 29 in, Size M, Application Lab, Includes Hammer Loop No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Barricade Tape, Red/White, 1000 ft x 3 In (3 X 1000'L-4 MIL)
- SAFETY ZONE Nitrile Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, XL, 100 PK, Blue (GNPR-XL-1M)
- CONDOR Over-the-Head Ear Muffs, 25 dB, Condor, Yellow (2AAG5)
- LABELMASTER Flammable Liquid Label, UN1866, PK500, HSN2100 (HSN2100)
- LAKELAND Lab Coverall, Chest Sz 46, 41x29, White (PBLC314-2446)
- CARHARTT Bib Overalls, 34" Waist Sz, 28" Inseam, Brn (102776-211-34x28)
- CARHARTT Bib Overalls, 40" Waist Sz, 30" Inseam, Blk (102776-001-40x30)
- BERNE Bib, Overall, Orig, Washed, Insulated, L, Reg (B377)
- DEVILBISS AUTOMOTIVE REFINISHING MEDIUM COVERALL (DV803596)
- BERNE Coverall, Deluxe, Insulated, Twill, XL Short (I414)
- GVS-RPB RPB Safety Blast Suit Small (07-755-S)
- Lakeland Coveralls & Overalls