Shop All Coveralls & Overalls
Lakeland
Hooded ChemMax 3, Gray, Boots, XL
Mfr # PBLC3T151-XL
Zoro # G3836086
product price: $52.99
/ea
Sold in multiples of 6 for $317.94
$317.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Material Polypropylene
- Fabric Weight 4.5 oz
- Inseam 29 1/2 in
- Closure Type Zipper
Product Information
- Brand Lakeland
- MFR # PBLC3T151-XL
- Zoro # G3836086
- Country of Origin Multiple
- Category Coveralls & Overalls
Dimensions
Fits Chest Size | 57-1/2 in |
Disposable Clothing Size | XL |
Fits Waist Size | 57 1/2 in |
Named Size | XL |
Description
Hooded Chemical Resistant Coveralls, Ankle Closure Elastic, Attached Hood Yes, Closure Features Zipper, Closure Type Zipper, Color Gray, Coverall Style Hooded Coverall, Cuff Style Elastic, Features ChemMax(R) 3 Provides a Barrier against a Broad Spectrum of Toxic Industrial Chemicals, Dual-Use Chemicals, Chemical Warfare agents and Other Harmful Contaminants, Hazard Type Hazardous Dry Particulates, Hazardous Liquids, Height - Maximum 74 in, Height - Minimum 67 in, Hood Style Respirator Fit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAPA 17" Chemical Resistant Gloves, Neoprene, 9, 1 PR (338609)
- BRADY Traffic Sign, 18 in H, 12" W, Plastic, Rectangle, English, 124402 (124402)
- CONDOR Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, S, 1 PR (2RA20)
- MCR SAFETY Cut Resistant Coated Gloves, A7 Cut Level, Polyurethane, XL, 12PK (92743BPXL)
- LAKELAND Lab Coverall, Chest Sz 46, 41x29, White (PBLC314-2446)
- CLEMCO Blast Suit, Large (22915)
- PROPPER Coverall, Chest 33 to 34In., Freedom Green (F51154638834S)
- BERNE Bib, Overall, Original, Unlined Duck, 38x28 (B1067)
- TOUGH DUCK Insulated Coverall BLK 3XL (712121)
- XPLORO Xploro Black Insulated Lightweight Bib, XL-Tall (FW005-420PP-XLT)
- REFRIGIWEAR Bib Overalls, Navy, Size 30x29-1/2 In. (0385RNAVSML)
- Lakeland Workwear