Shop All Coveralls & Overalls
Lakeland
Hooded ChemMax 3, Gray, Boots, 3XL
Mfr # PBLC3T151-3X
Zoro # G3836104
original price:
$74.00
35% off
new price: $47.79
/ea
Sold in multiples of 6 for $286.74
$286.74
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Gray
- Material Polypropylene
- Fabric Weight 4.5 oz
- Inseam 31 1/4 in
- Closure Type Zipper
Product Information
- Brand Lakeland
- MFR # PBLC3T151-3X
- Zoro # G3836104
- Country of Origin Multiple
- Category Coveralls & Overalls
Dimensions
Fits Chest Size | 65-1/2 in |
Fits Waist Size | 65 1/2 in |
Disposable Clothing Size | 3XL |
Named Size | 3XL |
Description
Hooded Chemical Resistant Coveralls, Ankle Closure Elastic, Attached Hood Yes, Closure Features Zipper, Closure Type Zipper, Color Gray, Coverall Style Hooded Coverall, Cuff Style Elastic, Features ChemMax(R) 3 Provides a Barrier against a Broad Spectrum of Toxic Industrial Chemicals, Dual-Use Chemicals, Chemical Warfare agents and Other Harmful Contaminants, Hazard Type Hazardous Dry Particulates, Hazardous Liquids, Height - Maximum 77 in, Height - Minimum 74 in, Hood Style Respirator Fit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PORTWEST Outcoach Jacket, L (S555)
- BRADY Pipe Marker, Adhesive, White, Drain, PK5, 7090-1-PK (7090-1-PK)
- HY-KO 1.5 In Gold Aluminum Letter C, 10PK (B00259)
- TINGLEY RUBBER Flite® Knee Boot, Size 9, 15"H, Composite Toe, Chevron-Plus® Outsole, Black (27251.09)
- LAKELAND Lab Coverall, Chest Sz 46, 41x29, White (PBLC314-2446)
- VF WORKWEAR Coverall, Chest 36In., Gray (CT10CH RG 36)
- BERNE Coverall, Poplin, Short Sleeve, Med, Reg (P700)
- BERNE Coverall, Poplin, Short Sleeve, Large, Reg (P700)
- SAS SAFETY GEN-NEX PRO GRADE COVERALL X-LRG (SA6954)
- XPLORO Xploro Black Insulated Lightweight Bib, XL-Tall (FW005-420PP-XLT)
- POLAR PLUS Insulated Bib Overalls, Mens, S, 10 oz. (92001-RSMLB)
- Lakeland Coveralls & Overalls