Shop All Coveralls & Overalls
Lakeland
Hooded ChemMax 3, Gray, Boots, 2XL
Mfr # PBLC3T151-2X
Zoro # G3836095
original price:
$158.46
60% off
Sold in multiples of 6 for $372.90
$372.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Material Polypropylene
- Fabric Weight 4.5 oz
- Inseam 30 in
- Closure Type Zipper
Product Information
- Brand Lakeland
- MFR # PBLC3T151-2X
- Zoro # G3836095
- Country of Origin Multiple
- Category Coveralls & Overalls
Dimensions
Disposable Clothing Size | 2XL |
Fits Chest Size | 61-1/2 in |
Fits Waist Size | 61 1/2 in |
Named Size | 2XL |
Description
Hooded Chemical Resistant Coveralls, Ankle Closure Elastic, Attached Hood Yes, Closure Features Zipper, Closure Type Zipper, Color Gray, Coverall Style Hooded Coverall, Cuff Style Elastic, Features ChemMax(R) 3 Provides a Barrier against a Broad Spectrum of Toxic Industrial Chemicals, Dual-Use Chemicals, Chemical Warfare agents and Other Harmful Contaminants, Hazard Type Hazardous Dry Particulates, Hazardous Liquids, Height - Maximum 76 in, Height - Minimum 71 in, Hood Style Respirator Fit
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUNLOP Size 11 Men's Steel Rubber Boot, Green (E662843)
- MILWAUKEE TOOL & EQUIPMENT CUT 5 NITRILE GLOVES - XXL (48-73-8654)
- CONDOR Full Body Harness, L, Polyester (45J273)
- MAGID ARC Glove Bag for 16 Rubber Insulating Gloves (GB-17)
- LAKELAND Lab Coverall, Chest Sz 46, 41x29, White (PBLC314-2446)
- POLAR PLUS Heavy Duty Insulated Hooded Coverall, -50F L-Tall (22020NT)
- POLAR PLUS Heavy Duty Insulated Hooded Coverall, -50F 3X-Tall (22020NT)
- RED KAP Coverall, Chest 48In., White (CT10WH RG 48)
- DUNLOP ONGUARD Chemtex Level C Bib Overall XX-Large (WPL135-XXL)
- VF IMAGEWEAR Coverall, Chest 44In., Navy (CT10NV RG 44)
- CARHARTT Bib Overall, L, Black (104393-BLK)
- Lakeland Workwear and Protective Clothing