Shop All Disposable Suits & Coveralls
Lakeland
Hooded Chemical Resistant Coveralls, White, ChemMax(R) 2, Zipper
Mfr # PBLC44414-L
Zoro # G3835474
original price:
$27.04
9% off
Sold in multiples of 12 for $292.68
$292.68
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cuff Style Elastic
- Fits Waist Size 50 in
- Material ChemMax(R) 2
- Closure Type Zipper
- Coverall Style Hooded Coverall
Product Information
- Brand Lakeland
- MFR # PBLC44414-L
- Zoro # G3835474
- Country of Origin Multiple
- Category Disposable Suits & Coveralls
Dimensions
Fits Waist Size | 50 in |
Fits Chest Size | 50 in |
Named Size | L |
Details
Cuff Style | Elastic |
Material | ChemMax(R) 2 |
Closure Type | Zipper |
Item | Hooded Chemical Resistant Coveralls |
Coverall Style | Hooded Coverall |
Series | ChemMax(R) 2 |
Seam Style | Bound |
Standards | ANSI |
Color | White |
Inseam | 28 in |
Fabric Weight | 4.3 oz |
Liquid Dispersal Type | Splash, Spray |
Wrist Closure | Elastic |
Hazard Protection Type | Dry Particulate, Reduced Spray |
Ankle Closure | Attached Boots |
Description
Hooded Chemical Resistant Coveralls, Closure Type Zipper, Color White, Coverall Style Hooded Coverall, Cuff Style Elastic, Hazard Type Hazardous Dry Particulates, Hazardous Liquids
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYRAMEX Tear Off Protective Visor Films, PK6 (VPACK6)
- VP RACING FUELS 5.5 GAL RED VP UTILITY JUG W/ HOSE (3516-CA)
- HY-KO Sign No Smoking 5X7In Plastic (D-20)
- CONDOR Safety Sign, 7" W, 10" H, 0.004" Thickness (469Z82)
- LAKELAND ChemMAX 1 Coverall with Elastic Ankles and Wrists (C1S417Y-2X)
- LAKELAND ChemMAX 1 Coverall with Elastic Ankles and Wrists (C1S417Y-MD)
- LAKELAND Hooded Disposable Coveralls, M, 25 PK, White, SBPP with Laminated Microporous Film, Zipper (CTL414-MD)
- LAKELAND Coverall, L, 25 PK, Blue, Pyrolon(R) Plus 2, Zipper (07414-LGB)
- LAKELAND Micromax Ns Coverall, Micromax Ns Coverall, Xx-L (CTL428-2XL)
- LAKELAND Hooded Disposable Coveralls, L, 25 PK, White, SBPP with Laminated Microporous Film, Zipper (CTL428-LG)
- DUPONT Tyvek 400 Hooded Disposable Coveralls, XL, Zipper, Elastic Wrist, Elastic Ankle, White, 25 Pack (TY127SWHXL002500)
- Lakeland Disposable Suits & Coveralls