Shop All Disposable Suits & Coveralls
Lakeland
Hooded Chemical Resistant Coveralls, Gray, Pyrolon CRFR, Zipper
Mfr # LS51130-SM
Zoro # G5181224
product price: $35.89
/ea
$35.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fabric Weight 4.92 oz
- Inseam 27 1/4 in
- Fits Waist Size 38 in to 40 in
- Coverall Style Hooded Coverall
- Color Gray
Product Information
- Brand Lakeland
- MFR # LS51130-SM
- Zoro # G5181224
- Country of Origin Multiple
- Category Disposable Suits & Coveralls
Dimensions
Fits Waist Size | 38 in to 40 in |
Fits Chest Size | 42 in to 44 in |
Height - Minimum | 62 in |
Named Size | S |
Height - Maximum | 69 in |
Description
Hooded Chemical Resistant Coveralls, Ankle Closure Elastic, Attached Hood Yes, Closure Features Storm Flap, Closure Type Zipper, Color Gray, Coverall Style Hooded Coverall, Cuff Style Elastic, Flame Resistance and Retardance Ratings NFPA 2113, Hazard Type Hazardous Dry Particulates, Hazardous Liquids, Height - Maximum 69 in, Height - Minimum 62 in
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONCAT Leather Gloves, XL, Gunn Cut, PR, PK12 (IC8DP)
- TINGLEY Profile Knee Boots, Brown, Size 6, Mens, 15" H, PR (51154)
- CARHARTT Men's Brown Cotton Hooded Duck Jacket size L (J140-BRN LRG REG)
- TILLMAN Cold Protection Gloves, 100g Thinsulate Lining, XL (1592XL)
- LAKELAND Encapsulated Training Suit, XL, Green, Nylon/PVC, Storm Flap (95493-XL)
- LAKELAND Hooded Chemical Resistant Coveralls, Gray, Pyrolon CRFR, Zipper (LS51130-4X)
- LAKELAND Hooded Chemical Resistant Coveralls, Yellow, Non-Woven Laminate Polyethylene/Polypropylene, Zipper (PBLC5414-3X)
- LAKELAND Hooded Chemical Resistant Coveralls, Yellow, Non-Woven Laminate Polyethylene/Polypropylene, Zipper (PBLC5414-XL)
- LAKELAND Collared Chemical Resistant Coveralls, White, ChemMax(R) 2, Zipper (PBLC44417-3X)
- LAKELAND Hooded Disposable Coveralls, 2XL, 50 PK, White, Microporous Film Laminate, Zipper (CTL414V-2X)
- DUPONT Coverall, 6 PK, White, Tychem(R) 4000, Zipper (SL125TWHXL000600)
- Lakeland Disposable Suits & Coveralls