Shop All Disposable Suits & Coveralls
Lakeland
Hooded Chemical Resistant Coveralls, Gray, Pyrolon CRFR, Zipper
Mfr # LS51130-2X
Zoro # G5181233
product price: $40.65
/ea
Sold in multiples of 6 for $243.90
$243.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Level of Protection Secondary Flame Resistant
- Disposable Clothing Primary Material Pyrolon(R) CRFR
- Cuff Style Elastic
- Color Gray
- Series Pyrolon
Product Information
- Brand Lakeland
- MFR # LS51130-2X
- Zoro # G5181233
- Country of Origin Multiple
- Category Disposable Suits & Coveralls
Dimensions
Disposable Clothing Size | 2XL |
Fits Chest Size | 58 in to 60 in |
Fits Waist Size | 54 in to 56 in |
Height - Maximum | 76 in |
Named Size | 2XL |
Height - Minimum | 71 in |
Description
Hooded Chemical Resistant Coveralls, Ankle Closure Elastic, Attached Hood Yes, Closure Features Storm Flap, Closure Type Zipper, Color Gray, Coverall Style Hooded Coverall, Cuff Style Elastic, Flame Resistance and Retardance Ratings NFPA 2113, Hazard Type Hazardous Dry Particulates, Height - Maximum 76 in, Height - Minimum 71 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGID Heater Beater 20 oz Cotton Hot Mill Gloves wBand Top Cuff, 12PK (95KBT)
- OCCUNOMIX OccuNomix Traditional Deluxe Absorbent Cellulose Sweatbands Blue, 100/Pack, SBD100 (SBD 100.00)
- LACROSSE ZXT Insulator III Chest Black, 11, PR (191200-11)
- MCR SAFETY 12" Chemical Resistant Gloves, PVC, L, 12PK (6710FS)
- LAKELAND Coverall, M, 25 PK, Blue, Pyrolon(R) Plus 2, Zipper (07414-MDB)
- LAKELAND Collared Chemical Resistant Coveralls, Gray, Pyrolon CRFR, Zipper (LS51110-XL)
- LAKELAND Collared Chemical Resistant Coveralls, White, ChemMax(R) 2, Zipper (PBLC44417-MD)
- LAKELAND Hooded Disposable Coveralls, M, 25 PK, White, SBPP with Laminated Microporous Film, Zipper (CTL414-MD)
- LAKELAND Hooded Chemical Resistant Coveralls, Gray, Pyrolon CRFR, Zipper (LS51130-SM)
- LAKELAND Coverall, 2X, 25 PK, Blue, Pyrolon(R) Plus 2, Zipper (07414-2XB)
- DUPONT Tyvek Coverall Pants Elastic Waist (251-TY350S-XL)
- Lakeland Disposable Suits & Coveralls