Shop All Flame Resistant & Arc Flash Overalls & Coveralls
Lakeland
Flame Resistant Hooded Coverall, Blue, 2XL
Mfr # LS7428-2XB
Zoro # G5384294
Sold in multiples of 25 for $187.25
$187.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Hooded Coverall
- Fits Waist Size 48 in to 50 in
- Inseam 30 1/2 in
- Fits Chest Size 54 in to 56 in
- Color Blue
Product Information
- Brand Lakeland
- MFR # LS7428-2XB
- Zoro # G5384294
- Country of Origin Multiple
- Category Flame Resistant & Arc Flash Overalls & Coveralls
Dimensions
Fits Waist Size | 48 in to 50 in |
Size | 2XL |
Fits Chest Size | 54 in to 56 in |
Minimum Height | 71 in |
Maximum Height | 76 in |
Description
Flame-Resistant Hooded Coveralls, Ankle Closure Elastic, Attached Hood Yes, Closure Features Zipper, Closure Type Zipper, Color Blue, Coverall Style Hooded Coverall, Cuff Style Elastic, Flame Resistance and Retardance Ratings NFPA 2113, Hazard Type Hazardous Dry Particulates, Height - Maximum 76 in, Height - Minimum 71 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARHARTT Flame Resistant Hooded Sweatshirt, Blue (104983-I26LTLL)
- GLOBAL INDUSTRIAL Uv Black Rubber, 3-15/16 in H, 35-1/4 in L, 6 in W, Black/Yellow (670595)
- NMC Four Digit 1993 Placard, Pk10, Material: Adhesive Backed Vinyl (DL400P10)
- OAKLEY GasCan Matte Black w/Grey (03-473)
- LAKELAND Flame Resistant Coverall, Sky Blue, Pyrolon Plus, XL (LS7412-XLB)
- TINGLEY Magnaprene Flame Resistant Rain Bib Overall, Tan, 4XL (O12008)
- CARHARTT Carhartt Flame Resistant Coverall, Navy, 50 Short (101017-410 50 SHT)
- CARHARTT Flame-Resistant Coverall, Dark Navy, REG (101017-410 42 REG)
- VF IMAGEWEAR Flame Resistant Contractor Coverall, Khaki, XL (CEC2KH RG 46)
- BIG BILL Flame Resistant Coverall, Navy, UltraSoft(R), XL (1325US7-XLT-NAY)
- MCR SAFETY Flame-Resistant Coverall, 48 Size (SBC201148T)
- Lakeland Workwear and Protective Clothing