Shop All Flame Resistant & Arc Flash Shirts
Lakeland
Fire Shirt, Yellow, Reflectve Material, XL
Mfr # WLSHTS26-XL
Zoro # G4612649
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Material Trade Name Tecasafe
Product Information
- Brand Lakeland
- MFR # WLSHTS26-XL
- Zoro # G4612649
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | XL |
Details
Item | Fire Shirt |
Color | Yellow |
Material Trade Name | Tecasafe |
Description
Fire Shirt, Material Tecasafe, Color Yellow, Size XL
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSS V2 Flexi Grip Men's Indoor/Outdoor Hi-Viz Gloves Black/Green S 1 pair (8412B)
- NO-SPILL NO-SPILL Blue 5 Gallon No Spill Fast Flow Portable Fuel Can - Professional Quality (765-106)
- NATIONAL SAFETY APPAREL ArcGuard® KIT2CV08BXL08 8 cal/cm2 Arc Flash Kit w/ FR Coverall w/ Balaclava, XL, Glove Size 08 (KIT2CV08BXL08)
- DUPONT Coveralls, 12 PK, Yellow, Tychem(R) 2000, Zipper (QC125SYL6X001200)
- LAKELAND High Performance FR Knit Button Up, Hi-V (ISHAT29RT-MD)
- LAKELAND High Performance FR Waffle Hoodie, Black (LSCMWH01-LG)
- LAKELAND High Performance FR Knit Button Up, Hi-V (ISHAT29RT-4XT)
- LAKELAND High Performance FR Henley, Gray, 4X (HSAT06-4X)
- LAKELAND High Performance FR Hoodie, Black, XL (IHDP12ANT01-XL)
- LAKELAND Fire Shirt, Yellw, Reflectve Material, 4XL (WLSHTS26-4XL)
- COAXSHER Wildland Fire Shirt, L, Yellow, Button (FC103-L)
- Lakeland Workwear and Protective Clothing