Shop All Disposable Suits & Coveralls
Lakeland
Encapsulated Training Suit, XL, Green, Nylon/PVC, Storm Flap
Mfr # 95493-XL
Zoro # G4143754
product price: $230.99
/ea
Free Shipping & Returns
$230.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Coating Uncoated
- Special Features Expanded Back, PVC Faceshield
- Level B (Training Purposes Only)
- Color Green
- Sock Material Nylon
Product Information
- Brand Lakeland
- MFR # 95493-XL
- Zoro # G4143754
- Country of Origin Multiple
- Category Disposable Suits & Coveralls
Dimensions
Lens Height | 17 in |
Lens Width | 17 1/2 in |
Named Size | XL |
Height - Minimum | 66 in |
Description
Encapsulated Training Suit, Attached Glove Material Butyl Rubber, Closure Features Storm Flap, Closure Type Storm Flap, Color Green, Entry Location Front, EPA Protection Level B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RETRACTA-BELT Retractable Belt Barrier, 15 ft., 4inH (WH412SB15-BYD-HC)
- PEAKWORKS Vertical Lifelines - Premium Extruded Co-Polymer Fibre - Anchor End Snap Hook/Trailing End Back Splice (V84014075)
- NAPCO Intrusion System Keypads, 5-7/8" W, LED (GEM-K4RF)
- ALCO Red Pull Cord, 4 ft., Open Handle (AL-81978A)
- LAKELAND Encapsulated Training Suit, Green, Nylon/PVC, Storm Flap (95493-LG)
- LAKELAND Collared Chemical Resistant Coveralls, Gray, Pyrolon CRFR, Zipper (LS51110-3X)
- LAKELAND Coverall, 3X-Large, 25 PK, Blue, Pyrolon(R) Plus 2, Zipper (07414-3XB)
- LAKELAND Collared Chemical Resistant Coveralls, M, Yellow, Non-Woven Laminate Polyethylene/Polypropylene (PBLC5412-MD)
- LAKELAND Hooded Chemical Resistant Coveralls, Gray, Pyrolon CRFR, Zipper (LS51130-3X)
- LAKELAND Collared Chemical Resistant Coveralls, L, Yellow, Non-Woven Laminate Polyethylene/Polypropylene (PBLC5412-LG)
- DUPONT Coveralls, 6 PK, Tan, Tychem(R) 5000, Zipper (C3122TTN3X000600)
- Lakeland Disposable Clothing