Shop All Disposable Aprons
Lakeland
Disposable Sleeve Apron, White, 2XL
Mfr # PBL141-2X
Zoro # G3857305
product price: $4.19
/ea
$4.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 48 in
- Series Micromax
- Grommet Type None
- Resistant To Dry Particulates, Light Liquid Splashes
- Seam Style Serged
Product Information
- Brand Lakeland
- MFR # PBL141-2X
- Zoro # G3857305
- Country of Origin Mexico
- Category Disposable Aprons
Dimensions
Length | 48 in |
Size | 2XL |
Width | 31 in |
Named Size | 2XL |
Details
Series | Micromax |
Grommet Type | None |
Resistant To | Dry Particulates, Light Liquid Splashes |
Seam Style | Serged |
Thickness | 5.5 mil |
Color | White |
Standards | ASTM |
Material | Tyvek(R) |
Number of Pockets | 0 |
Item | Disposable Sleeve Apron |
Closure Type | Ties |
Waist Closure | Tie |
Fabric Weight | 1.2 oz. |
Apron Type | Sleeve |
Description
Disposable Sleeve Apron, Apron Material Tyvek(R), Apron Type Sleeve, Color White, Named Size 2XL, Seam Style Serged, Series Micromax, Standards ASTM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIGWAM MILLS 3PK MED WHT QTR Sock (S1168-051-MD)
- DEWALT Premium TIG Welding Gloves, Medium (DXMF03051MD)
- MUTUAL INDUSTRIES Cone Sign, Left Arrow, PK2, 8 Inch Height, .5 inch Width (M17729-0-6)
- MASTERVISION Magnetic Data Cards, 1"x2", White, PK25 (FM1325)
- LAKELAND Disposable Sleeve Apron, White, L (PBL141-LG)
- LAKELAND Apron, Micromax Ns 28X36 Dis, PK100 (CTL601)
- LAKELAND Disposable Sleeve Apron, White, M (PBL141-MD)
- LAKELAND Disposable Sleeve Apron, White, XL (PBL141-XL)
- LAKELAND Disposable Sleeve Apron, White, S (PBL141-SM)
- ANSELL Disposable Apron, White, 55 In. L, PK100 (56-210)
- WEST CHESTER PROTECTIVE GEAR Bib Apron, 36inLx36inW, 3 Pockets, 12 mil (A2836D62BT)
- Lakeland Disposable Clothing