Shop All Disposable Suits & Coveralls
Lakeland
Disposable Coverall, 3XL, White, Polyester, Zipper
Mfr # PBLTG414-3X
Zoro # G9178294
Sold in multiples of 25 for $204.75
$204.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hazard Protection Type Dry Particulate, Reduced Spray
- Packaging Bulk
- Seam Style Serged
- Coverall Style Hooded Coverall
- Cuff Style Elastic
Product Information
- Brand Lakeland
- MFR # PBLTG414-3X
- Zoro # G9178294
- Country of Origin Multiple
- Category Disposable Suits & Coveralls
Dimensions
Fits Chest Size | 52 in to 54 in |
Fits Waist Size | 50 in to 52 in |
Height - Maximum | 77 in |
Height - Minimum | 74 in |
Named Size | 3XL |
Description
Disposable Coveralls, Ankle Closure Elastic, Attached Hood Yes, Closure Features Zipper, Closure Type Zipper, Color White, Coverall Style Hooded Coverall, Cuff Style Elastic, Flame Resistance and Retardance Ratings ASTM F903, Hazard Type Hazardous Dry Particulates, Non-Hazardous Liquids, Height - Maximum 77 in, Height - Minimum 74 in, Includes Boot Covers Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OLIVER BY HONEYWELL 6-Inch Work Boot, D, 10, Tan, PR (55332-TAN-100)
- TINGLEY Boot Saver® Disposable Shoe Covers, XL, Ankle Height, Yellow, 100 Pack (6333.XL)
- DUPONT Tyvek Isoclean BootCovers, SlipResistSole, XL, White, PK100 (IC458BWHXL01000C)
- NAPCO Intrusion System Keypads, 5-7/8" W, LED (RP1054E)
- LAKELAND Collared Chemical Resistant Coveralls, White, ChemMax(R) 2, Zipper (PBLC44417-LG)
- LAKELAND Coverall, M, 25 PK, Blue, Pyrolon(R) Plus 2, Zipper (07414-MDB)
- LAKELAND Encapsulated Training Suit, XL, Green, Nylon/PVC, Storm Flap (95493-XL)
- LAKELAND Hooded Chemical Resistant Coveralls, Gray, Pyrolon CRFR, Zipper (LS51130-XL)
- LAKELAND Hooded Chemical Resistant Coveralls, Yellow, Non-Woven Laminate Polyethylene/Polypropylene, Zipper (PBLC5414-XL)
- LAKELAND Collared Chemical Resistant Coveralls, White, ChemMax(R) 2, Zipper (PBLC44417-3X)
- MCR SAFETY Tyvek Coverall W Hood, 2XL, PK25, 2XL, 25 PK, White, Tyvek(R), Zipper (TY127SX2)
- Lakeland Disposable Clothing