Lakeland

Collared Disposable Coveralls, M, 25 PK, White, SBPP with Laminated Microporous Film, Zipper


product price: $118.99
/pk 25, $4.76/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Fits Chest Size 38 in to 40 in
  • Seam Style Serged
  • Material SBPP/Microporous Laminated Film
  • Series MicroMax(R) NS
  • Cuff Style Elastic
See all product information

Product Information

Dimensions

Fits Chest Size 38 in to 40 in
Fits Waist Size 34 to 36 in
Named Size M

Details

Seam Style Serged
Material SBPP/Microporous Laminated Film
Series MicroMax(R) NS
Cuff Style Elastic
Standards EN 1149, NFPA 99
Coverall Style Collared Coverall
Color White
Inseam 29 in
Fabric Weight 1.85 oz
Features Elastic Wrists and Ankles
Closure Type Zipper
Item Collared Disposable Coveralls
Pathogen and Chemical Ratings Meets ASTM F903
Flame Resistance and Retardance Ratings NFPA 2113
Ankle Closure Elastic
Wrist Closure Elastic
Hazard Protection Type Dry Particulate, Reduced Spray

Description

Collared Disposable Coveralls, Ankle Closure Elastic, Closure Type Zipper, Color White, Coverall Style Collared Coverall, Cuff Style Elastic, Features Elastic Wrists and Ankles, Flame Resistance and Retardance Ratings NFPA 2113, Package Quantity 25

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.