Shop All Coveralls & Overalls
Lakeland
Collared ChemMax 2, White, Elastic, L
Mfr # PBLC72110-LG
Zoro # G3835711
product price: $28.15
/ea
$28.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material ChemMax(R) 2
- Fabric Weight 4.3 oz
- Inseam 29 in
- Closure Type Zipper
Product Information
- Brand Lakeland
- MFR # PBLC72110-LG
- Zoro # G3835711
- Country of Origin Multiple
- Category Coveralls & Overalls
Dimensions
Fits Waist Size | 53 1/2 in |
Fits Chest Size | 53-1/2 in |
Disposable Clothing Size | L |
Named Size | L |
Details
Item | Collared Chemical Resistant Coveralls |
Color | White |
Material | ChemMax(R) 2 |
Fabric Weight | 4.3 oz |
Inseam | 29 in |
Closure Type | Zipper |
Series | ChemMax(R) 2 |
Standards | ANSI |
Disposable Clothing Primary Material | ChemMax(R) 2 |
Ankle Style | Elastic |
Seam Style | Heat Sealed |
Coverall Style | Collared Coverall |
Cuff Style | Elastic |
Level of Protection | Spray Tight |
Wrist Closure | Elastic |
Ankle Closure | Elastic |
Liquid Dispersal Type | Splash, Spray |
Description
Collared Chemical Resistant Coveralls, Ankle Closure Elastic, Closure Type Zipper, Color White, Coverall Style Collared Coverall, Cuff Style Elastic, Hazard Type Hazardous Dry Particulates, Hazardous Liquids
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COAXSHER Wildland Fire Pants, M, 30 in. Inseam (FC203 M30)
- STRANCO Die-Cut Reflective Letter Label, O (DWR-SINGLE-8-O)
- VIKING The Viking Non-Safety Boots (VW29-6)
- BRADY Chemical Label, 3 3/4 in H, 4 1/2 in W, 93750 (93750)
- LAKELAND Lab Coverall, Chest Sz 46, 41x29, White (PBLC314-2446)
- ANSELL Bib Overall, Chemical Resistant, Red, S (66-662)
- POLAR PLUS Heavy Duty Insulated Hooded Coverall, -50F 3X-Short (22020NS)
- DUNLOP ONGUARD Chemtex Level C Coverall with Hood X-Large (WPL137-XL)
- 2W INTERNATIONAL Chemical Suit, Small, Green (8035-SA S)
- POLAR PLUS Polar Polar Black Insulated Lightweight Bib L-Tall (FW005-420PP-LT)
- CARHARTT R01 M Rilaxed Fitt Dck Bib Ovrll (102776-001)
- Lakeland Workwear and Protective Clothing