Shop All Disposable Suits & Coveralls
Lakeland
Collared Chemical Resistant Coveralls, Yellow, Non-Woven Laminate Polyethylene/Polypropylene
Mfr # PBLC5417-4X
Zoro # G3835097
product price: $6.99
/ea
Sold in multiples of 25 for $174.75
$174.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fabric Weight 2.29 oz
- Coverall Style Collared Coverall
- Color Yellow
- Standards ASTM D3776, ASTM D5034, ASTM D5733, ASTM D751
- Inseam 32 in
Product Information
- Brand Lakeland
- MFR # PBLC5417-4X
- Zoro # G3835097
- Country of Origin Multiple
- Category Disposable Suits & Coveralls
Dimensions
Fits Chest Size | 64 in |
Fits Waist Size | 64 in |
Named Size | 4XL |
Details
Fabric Weight | 2.29 oz |
Coverall Style | Collared Coverall |
Color | Yellow |
Standards | ASTM D3776, ASTM D5034, ASTM D5733, ASTM D751 |
Inseam | 32 in |
Series | ChemMax |
Material | Non-Woven Laminate Polyethylene/Polypropylene |
Item | Collared Chemical Resistant Coveralls |
Closure Type | Zipper |
Cuff Style | Elastic |
Seam Style | Serged |
Ankle Closure | Elastic |
Liquid Dispersal Type | Splash, Spray |
Pathogen and Chemical Ratings | Meets ASTM F739 |
Wrist Closure | Elastic |
Includes Slip Resistant Sole | Yes |
Packaging | Bulk |
Closure Features | Zipper |
Hazard Protection Type | Dry Particulate, Reduced Spray |
Description
Collared Chemical Resistant Coveralls, Ankle Closure Elastic, Closure Features Zipper, Closure Type Zipper, Color Yellow, Coverall Style Collared Coverall, Cuff Style Elastic, Hazard Type Hazardous Dry Particulates, Hazardous Liquids
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE DEMON Micro-TIG welding glove, light duty, size M, PINK (BDWG-MICROTIG-PINK-M)
- NMC No Smoking Bilingual Sign, M956PB (M956PB)
- DUPONT Hooded Disposable Coveralls, White, Tyvek(R) 400, Zipper (TY127SWH3X0025VP)
- PYRAMEX Glass, Saftey, Amber (GB9430STM)
- LAKELAND Collared Chemical Resistant Coveralls, White, ChemMax(R) 2, Zipper (PBLC44417-3X)
- LAKELAND Collared Chemical Resistant Coveralls, Gray, Pyrolon CRFR, Zipper (LS51110-2X)
- LAKELAND Micromax Ns Coverall, Micromax Ns Coverall, Xx-L (CTL428-2XL)
- LAKELAND Hooded Chemical Resistant Coveralls, Yellow, Non-Woven Laminate Polyethylene/Polypropylene, Zipper (PBLC5414-XL)
- LAKELAND Hooded Chemical Resistant Coveralls, Gray, Pyrolon CRFR, Zipper (LS51130-3X)
- LAKELAND Micromax Ns Coverall, Micromax Ns Coverall, W/Zipper, 3X-L (CTL428-3XL)
- MICROCHEM Coveralls, 25 PK, White, Microporous Film Laminate, Zipper (WH20-B-92-107-09)
- Lakeland Disposable Clothing