Shop All Disposable Suits & Coveralls
Lakeland
Collared Chemical Resistant Coveralls, White, ChemMax(R) 2, Zipper
Mfr # PBLC44417-MD
Zoro # G3835526
product price: $15.99
/ea
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ANSI
- Fits Chest Size 47 in
- Inseam 28 in
- Coverall Style Collared Coverall
- Closure Type Zipper
Product Information
- Brand Lakeland
- MFR # PBLC44417-MD
- Zoro # G3835526
- Country of Origin Multiple
- Category Disposable Suits & Coveralls
Dimensions
Fits Chest Size | 47 in |
Fits Waist Size | 47 in |
Named Size | M |
Details
Standards | ANSI |
Inseam | 28 in |
Coverall Style | Collared Coverall |
Closure Type | Zipper |
Series | ChemMax(R) 2 |
Item | Collared Chemical Resistant Coveralls |
Cuff Style | Elastic |
Material | ChemMax(R) 2 |
Fabric Weight | 4.3 oz |
Color | White |
Seam Style | Bound |
Wrist Closure | Elastic |
Liquid Dispersal Type | Splash, Spray |
Ankle Closure | Elastic |
Hazard Protection Type | Dry Particulate, Reduced Spray |
Description
Collared Chemical Resistant Coveralls, Ankle Closure Elastic, Closure Type Zipper, Color White, Coverall Style Collared Coverall, Cuff Style Elastic, Hazard Type Hazardous Dry Particulates, Hazardous Liquids
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Seamless Knits for General Duty, 2XL, PK12 (33-G125/XXL)
- LYLE Caution Sign, 10" W, 7" H, 0.055" Thick, LCU3-0169-NP_10x7 (LCU3-0169-NP_10x7)
- 3M Waist Belt (GVP-117)
- MECHANIX WEAR Mechanics Gloves, L, Black, Synthetic Leather, Polyester, Spandex (MSG-05-010)
- LAKELAND Collared Chemical Resistant Coveralls, White, ChemMax(R) 2, Zipper (PBLC44417-3X)
- LAKELAND Collared Chemical Resistant Coveralls, White, ChemMax(R) 2, Zipper (PBLC44417-LG)
- LAKELAND Hooded Chemical Resistant Coveralls, Yellow, Non-Woven Laminate Polyethylene/Polypropylene, Zipper (PBLC5414-LG)
- LAKELAND Hooded Chemical Resistant Coveralls, Yellow, Non-Woven Laminate Polyethylene/Polypropylene, Zipper (PBLC5414-3X)
- LAKELAND Coveralls, 25 PK, White, SMS, Zipper (COL412-2X)
- LAKELAND Collared Disposable Coveralls, M, 25 PK, White, SBPP with Laminated Microporous Film, Zipper (CTL417-MD)
- DUPONT Coverall, 12 PK, White, Tychem(R) 4000, Zipper (SL120BWHLG001200)
- Lakeland Workwear and Protective Clothing