Shop All Disposable Suits & Coveralls
Lakeland
Collared Chemical Resistant Coveralls, Gray, Pyrolon CRFR, Zipper
Mfr # LS51110-XL
Zoro # G3815847
$35.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coverall Style Collared Coverall
- Color Gray
- Cuff Style Elastic
- Closure Type Zipper
- Fits Waist Size 42 to 44 in
Product Information
- Brand Lakeland
- MFR # LS51110-XL
- Zoro # G3815847
- Country of Origin Multiple
- Category Disposable Suits & Coveralls
Dimensions
Fits Waist Size | 42 to 44 in |
Fits Chest Size | 46 in to 48 in |
Height - Maximum | 74 in |
Named Size | XL |
Height - Minimum | 67 in |
Description
Collared Chemical Resistant Coveralls, Ankle Closure Elastic, Closure Features Zipper, Closure Type Zipper, Color Gray, Coverall Style Collared Coverall, Cuff Style Elastic, Features Elastic Wrists and Ankles, Zipper Front Coverall, Flame Resistance and Retardance Ratings NFPA 2113, Hazard Type Hazardous Dry Particulates, Hazardous Liquids, Height - Maximum 74 in, Height - Minimum 67 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KISHIGO XL, Lime, Class 3, Hoodie Sweatshirt With Zipper (JS102-XL)
- BRADY Pipe Mrkr, Hot Water Return, 2-1/2 to7-7/8, 7148-1 (7148-1)
- FLORSHEIM Oxford Shoes, Black, 12EEE, PR (FS2005)
- AIR SYSTEMS INTL Street Tee 1/4 - Brass (BR4TS)
- LAKELAND Collared Chemical Resistant Coveralls, L, Yellow, Non-Woven Laminate Polyethylene/Polypropylene (PBLC5412-LG)
- LAKELAND Collared Disposable Coveralls, 2XL, 25 PK, White, SBPP with Laminated Microporous Film, Zipper (CTL412-2X)
- LAKELAND Hooded Chemical Resistant Coveralls, Gray, Pyrolon CRFR, Zipper (LS51130-3X)
- LAKELAND ChemMAX 1 Coverall with Elastic Ankles and Wrists (C1S417Y-3X)
- LAKELAND Hooded Chemical Resistant Coveralls, 3XL, White, ChemMax(R) 2, Zipper (PBLC44428-3X)
- LAKELAND Micromax Ns Coverall, Micromax Ns Coverall W/Zipper, 3X-L (CTL412-3XL)
- DUPONT Coveralls, 12 PK, Yellow, Tychem(R) 2000, Adhesive (QC127BYLXL001200)
- Lakeland Workwear and Protective Clothing