Shop All Aprons
Lakeland
ChemMAX 1 Polycoat Apron with Sleeves
Mfr # PBLC1B657Y
Zoro # G702696508
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Material ChemMAX 1
- Width 11.3
- Outside Diameter 3.8
- Height 4.5
Product Information
Dimensions
Width | 11.3 |
Outside Diameter | 3.8 |
Height | 4.5 |
Details
Color | Yellow |
Material | ChemMAX 1 |
Description
The ChemMAX 1 Polycoat Apron with Sleeves blocks many harmful contaminants from penetrating to inner clothing. Constructed of polyethylene barrier film and continuous-filament, nonwoven polypropylene. Fabric weighs 2.29 oz./sq. yd. Pkg. of 10. One size (53"L x 29-1/2"W) fits most. Yellow color.
See to select proper size.
See to select proper size.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M12 Heated Hoodie Kit - Gray 3X-Large (306G-213X)
- MSA SAFETY Fall Protection Harness, M/L, Polyester (10206105)
- ZORO SELECT Plastic Chain, 1-1/2" Size, 25 ft. L, White (30001-25)
- KONG Mechanics Gloves, 3XL, Lime/Black, Spandex (KRIG-07-XXXL)
- LAKELAND Chemical Resistant Apron, XL, 28 In W, PK10 (C44657)
- LAKELAND Apron 12 Per Case - Size Xxx Large, PK12 (51730-3X)
- LAKELAND Apron 12 Per Case X Large, PK12 (51730-XL)
- LAKELAND Chemical Resistant Apron, 53 In. L, PK10 (PBLC55657)
- LAKELAND Apron 12 Per Case - Xx Large, PK12 (51730-2X)
- LAKELAND Apron 4X Large-Case Of 12, PK12 (51730-4X)
- POLYCO Die Cut Apron, 55 In. L, Blue, PK100 (46500)
- Lakeland Workwear and Protective Clothing