Shop All Aprons
Lakeland
Chemical Bib Apron, ChemMax 1, PK50
Mfr # C55652-Y
Zoro # G7674742
product price: $96.59
/pk 50, $1.93/ea
Free Shipping & Returns
$96.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Material ChemMax(R) 1
- Length 44 in
- Width 28 in
- Series ChemMax 1
Product Information
Dimensions
Length | 44 in |
Width | 28 in |
Overall Length | 44 in |
Details
Item | Apron |
Color | Yellow |
Material | ChemMax(R) 1 |
Series | ChemMax 1 |
Standards | ASTM F1001 |
Packaging | Bulk |
Pathogen and Chemical Ratings | Meets ASTM F1001 |
Description
Apron, Apron Material ChemMax(R) 1, Color Yellow, Overall Length 44 in, Overall Width 28 in, Packaging Bulk, Pathogen and Chemical Ratings Meets ASTM F1001, Series ChemMax 1, Standards ASTM F1001, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C.H. HANSON Blank Tag, Round, Green, PK5 (43082)
- AIR SYSTEMS INTL Plastic Bowl For Bb100 Series Filter (WL055)
- SIGNMISSION OSHA Danger Sign, Hot Steam, 10in X 7in Aluminum, 10" W, 7" H, Landscape, Hot Steam (OS-DS-A-710-L-1844)
- NMC Danger Nip Point Label, Pk5 (D416AP)
- LAKELAND Chemical Resistant Apron, 53 In. L, PK10 (PBLC55657)
- LAKELAND Apron 4X Large-Case Of 12, PK12 (51730-4X)
- LAKELAND Apron 12 Per Case X Large, PK12 (51730-XL)
- LAKELAND Apron 12 Per Case - Xx Large, PK12 (51730-2X)
- LAKELAND ChemMAX 1 Polycoat Apron with Sleeves (PBLC1B657Y)
- LAKELAND Chemical Resistant Apron, XL, 28 In W, PK10 (C44657)
- UNCOMMON THREADS 3108-Radical Bib Indigo Demin (3108-76W1)
- Lakeland Workwear