Shop All Flame Resistant & Arc Flash Pants
Lakeland
Arc-Fr, Rain Jacket, L/Y
Mfr # AJPU10LY-LG
Zoro # G1223988
Free Shipping & Returns
$272.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arc Flash PPE Category 3
- Color Yellow
- Closure Type Protective Storm Flap Over Zipper
- ATPV Rating 21.9 cal/sq cm
- High Visibility Yes
Product Information
- Brand Lakeland
- MFR # AJPU10LY-LG
- Zoro # G1223988
- Country of Origin China
- Category Flame Resistant & Arc Flash Pants
Dimensions
Size | L |
Size - Body Type | Regular |
Description
ANSI Class 3, ATPV Rating 21.9 cal/sq cm, Arc Flash PPE Category 3, Closure Type Protective Storm Flap Over Zipper, Collar Style No Collar, Color Yellow, Cuff Style Open, Features Lanyard Access, Tear and Abrasion Resistance, Unique Stretch Fabric, Gender Men's, High-Visibility Yes, Hood Style Attached, Includes Hood Yes, Includes Hood Drawstrings Yes, Includes Lining Yes, Rain Jacket, Lining Material Polyurethane, Material Polyurethane, Material Coating Polyurethane, Number of Outside Pockets 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULLARD Fire Helmet, Blue, Modern (LTXBL)
- 5.11 Tactical Boots, 9-1/2, R, Black, Plain, PR (12391)
- MASTER MAGNETICS Magnetic Data Card Holder Roll, 3 x 50 Ft (RE90)
- REEBOK Athletic Shoe, M, 10, Black (RB4160)
- LAKELAND Arc-Fr, Rain Jacket, L/Y (AJPU10LY-3XL)
- LAKELAND Arc-Fr, Rain Jacket, L/Y (AJPU10LY-2XL)
- LAKELAND Arc-Fr, Rain Jacket, L/Y (AJPU10LY-XL)
- LAKELAND High Performance FR Pant, Navy, 34 - 34 (IP8WUT13-34-34)
- LAKELAND High Performance FR Pant, Khaki, 50 - 30 (IP8WUT20-50-30)
- TRU-SPEC Flame Resistant Cargo Pants, 27" to 29" (1441)
- ARIAT Relaxed Fit FR Jeans, Men's, 2XL (10023466)
- Lakeland Workwear and Protective Clothing