Shop All High Visibility Jackets & Coats
Lakeland
Ansi Plus Parka, Deluxe, L/Y
Mfr # C+ANSIP2-L-M
Zoro # G1224520
Free Shipping & Returns
$177.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size M
- Color High Visibility Lime Green/Black
- Material Nylon
- Length 32 in
- Features Water Resistant and Water Repellent; Mic Tab On Each Shoulder
Product Information
- Brand Lakeland
- MFR # C+ANSIP2-L-M
- Zoro # G1224520
- Country of Origin China
- Category High Visibility Jackets & Coats
Dimensions
Size | M |
Length | 32 in |
Details
Item | Ansi Plus Parka 2 |
Color | High Visibility Lime Green/Black |
Material | Nylon |
Features | Water Resistant and Water Repellent; Mic Tab On Each Shoulder |
Gender | Unisex |
ANSI Class | Class 3 |
Description
Ansi Plus Parka 2, Gender Unisex
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Wire and Cable Label, Yellow, Matte Finish (M4C-187-342-YL)
- GLOWEAR BY ERGODYNE High Visibility T-Shirt, 3XL, Lime (8089)
- CORTINA SAFETY PRODUCTS SPORT CONE 18IN BLUE (03-500-39)
- NMC Deluxe White Signicade Stand 45x25x3 (SFS100)
- 2W INTERNATIONAL High Viz Rain Parka, 4X-Large, Lime, Class 3 (736C-3 4XL)
- NEESE Outerwear Econo-Viz Series Jkt w/Snap Hd-HV Lim-3X (10182-01-2-HLI-3X)
- 2W INTERNATIONAL Light Weight High Viz Rain Jacket, Medium, Lime, Class 3 (155C-3 M)
- OCCUNOMIX Medium High Visibility Jacket, Orange (LUX-ETJBJ-OM)
- VIKING Viking D Series 300D Jkt w/Hood Gr (D6329JG-S)
- VIKING Open Road Safety Jkt Green (D6323JG-S)
- OCCUNOMIX Breathable Rain Jacket w/Hood, Yellow, M (SP-BRJ-YM)
- Lakeland High Visibility Clothing