Shop All Rain Jackets
Lakeland
Ansi Plus Parka, Deluxe, L/Y
Mfr # C+ANSIP2-L-L
Zoro # G1224505
product price: $177.99
/ea
Free Shipping & Returns
$177.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size L
- Color High Visibility Lime Green/Black
- Material Nylon
- Length 32 in
- Gender Unisex
Product Information
- Brand Lakeland
- MFR # C+ANSIP2-L-L
- Zoro # G1224505
- Country of Origin China
- Category Rain Jackets
Dimensions
Size | L |
Length | 32 in |
Details
Item | Ansi Plus Parka 2 |
Color | High Visibility Lime Green/Black |
Material | Nylon |
Gender | Unisex |
ANSI Class | Class 3 |
Features | Water Resistant and Water Repellent; Mic Tab On Each Shoulder |
Description
Ansi Plus Parka 2, Gender Unisex
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL Wire Marker Book A-Z, 0-15 (775102)
- KINCO Kinco Insulated Buffalo Leather Driver’s Gloves (81HK-M)
- MECHANIX WEAR Tactical Glove, Coyote Tan, M, 8" L, PR (MFF-F72-009)
- TINGLEY Rubber Boots, Unisex, PVC, Plain Toe, PR (31168)
- TINGLEY Webdri Rain Jacket, Yellow, 2XL (J31107)
- CONCH Conch 1220C 60 in. Arc 16 Ribs Jumbo Umbrella with Curve Wooden Handle and Wind-Proof - Assorted Colors (1220C)
- MAGID RainMaster PVC Supported 14 MIL Rain Jacket, M (J7819-M)
- TINGLEY Magnaprene Flame Resistant Rain Coat, Tan, 2XL (C12168)
- VIKING Viking Journeyman 420D Jacket Yellow (3300J-XXL)
- CONDOR Raincoat, Yellow, 3XL (1FAZ3)
- 5.11 Tactical Rain Jacket, Unisex, Black, XL (48098)
- Lakeland Rain Gear