Shop All Rain Jackets
Lakeland
Ansi Plus Parka, Deluxe, L/Y
Mfr # C+ANSIP2-L-6T
Zoro # G1223741
product price: $287.99
/ea
Free Shipping & Returns
$287.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 6T
- Color High Visibility Lime Green/Black
- Material Nylon
- Length 32 in
- Gender Unisex
Product Information
- Brand Lakeland
- MFR # C+ANSIP2-L-6T
- Zoro # G1223741
- Country of Origin China
- Category Rain Jackets
Dimensions
Size | 6T |
Length | 32 in |
Details
Item | Ansi Plus Parka 2 |
Color | High Visibility Lime Green/Black |
Material | Nylon |
Gender | Unisex |
Features | Water Resistant and Water Repellent; Mic Tab On Each Shoulder |
ANSI Class | Class 3 |
Description
Ansi Plus Parka 2, Gender Unisex
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HELLY HANSEN Rain Bib Overall, Green, L (70500_490-L)
- CARHARTT Knit Cap, Universal, Navy Blue (A18-NVY OFA)
- BRADY Lockout Padlock, Keyed Different, Nylon, Standard Body Size, 1-3/4 in H, Red, Pack of 6 (51339)
- SIGNMISSION 14 in Height, 10 in Width, Plastic, 10" x 14", WS-Rhode Island Equine (WS-Rhode Island Equine)
- RIVER CITY Classic Rain Coat, Medium, Yellow (200CM)
- VIKING Viking Journeyman 420D Jacket Black (3307J-XL)
- VIKING Viking Journeyman PVC Hood Jacket Yel (5125J-S)
- MCR SAFETY Dominator 0.42mm PVC/Poly/PVC Jacket, 2XL (388JX2)
- TINGLEY Rain Jacket, L, Grn, Unisex, 0.25mm Thick (J22258)
- HELLY HANSEN Rain Jacket, PVC/Polyester, Yellow, 4XL (70129_310-4XL)
- NEESE Outerwear Economy Series 48" Rain Coat-Black-L (10165-31-1-BLK-L)
- Lakeland Workwear and Protective Clothing