Shop All High Visibility Jackets & Coats
Lakeland
Ansi Plus Parka, Deluxe, L/Y
Mfr # C+ANSIP2-L-5
Zoro # G1223671
product price: $237.99
/ea
Free Shipping & Returns
$237.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color High Visibility Lime Green/Black
- Material Nylon
- Length 32 in
- Features Water Resistant and Water Repellent; Mic Tab On Each Shoulder
- Gender Unisex
Product Information
- Brand Lakeland
- MFR # C+ANSIP2-L-5
- Zoro # G1223671
- Country of Origin China
- Category High Visibility Jackets & Coats
Dimensions
Length | 32 in |
Details
Item | Ansi Plus Parka 2 |
Color | High Visibility Lime Green/Black |
Material | Nylon |
Features | Water Resistant and Water Repellent; Mic Tab On Each Shoulder |
Gender | Unisex |
ANSI Class | Class 3 |
Description
Ansi Plus Parka 2, Gender Unisex
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOLDEX Organic Vapor Cartridge for Reusable Respirators, 2PK (7100)
- BDG Grey HPPE Blue Sandy Nitrile Palm Impact, Shrink Wrapped, Size L (9) (99-1-9792-9-K)
- MUSTANG SURVIVAL Life Vest, Red/Black, L (MV462602-123-L-216)
- RADIANS Radians Face Shields (V40812-PM)
- OCCUNOMIX Men's Yellow Polyester Jacket size M (LUX-TJCW-YM)
- BERNE Jacket, Softshell, Hi-Vis, Class 3, XL, Tall (HVJS206)
- GSS SAFETY Class 3 Waterproof Quilt-Lined Bomber (8002-SM)
- BOSS Hi-Vis Raincoat 3Xl (3NR60003X)
- OPEN ROAD Jacket, Hi-Vis, Class 1,150D, Black, XL (6323JB-XL)
- GSS SAFETY Class 3 Rain Jacket with 2 Patch Pockets (6001-L/XL)
- RADIANS Radians SJ110B Class 3 Two-in-One High Visibility Bomber Safety Jacket (SJ110B-3ZGS-5X)
- Lakeland Workwear and Protective Clothing