Shop All Deodorant
Lady Speed Stick
Invisible Dry Antiperspirant, Fresh, 1.4 oz, White, PK12
Mfr # 96299
Zoro # G6101250
product price: $42.19
/pk 12, $3.52/ea
$42.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Package Type Container
- Material Plastic
- Fragrance Fresh
- Color White
Product Information
- Brand Lady Speed Stick
- MFR # 96299
- Zoro # G6101250
- UPC # 10022200962992
- Country of Origin United States
- Category Deodorant
Details
Package Type | Container |
Material | Plastic |
Fragrance | Fresh |
Color | White |
Description
Lady Speed Stick® Invisible Dry Antiperspirant, Fresh, 1.4 oz, White, 12/Carton
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEXCARE First Aid Tape, Flexible, Clear, 1", PK24 (771-1PK)
- VIVE HEALTH Hernia Belt Medium 2.0 (SUP1080M)
- ZORO SELECT Stop Bleed Kit, Red, 7" H x 3-1/2" Depth (91059)
- ADVENTURE MEDICAL Ultralight/Watertight Series First Aid kit, Nylon, 2 Person (0125-0291)
- LADY SPEED STICK Lady Speed Stick Antiperspirant Invisible Dry Shower Fresh, PK12 (196299)
- LADY SPEED STICK Lady Speed Stick 24/7 Fresh Fusion 2.3 oz., PK12 (196030)
- LADY SPEED STICK Lady Speed Stick Antiperspirant Invisible Dry Powder Fresh, PK12 (196369)
- LADY SPEED STICK Lady Speed Stick Antiperspirant Invisible Dry 2.3 oz., PK12 (195440)
- OLD SPICE Deodorant, .5 ounce, 24PK (1204400162)
- DOVE Dove Invisible Solid Powder Antiperspirant 1.6 oz. Bar, PK12 (50020)
- DEGREE Degree Deodorant Invisible Solid Sport Sheerlilac 2.6 oz., PK12 (25190)
- Lady Speed Stick Deodorant