Shop All Rubber Boots
Lacrosse
Size 8 Men's Steel Rubber Boot, Black
Mfr # 24009043
Zoro # G9357442
original price:
$93.95
9% off
Free Shipping & Returns
$84.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Boot Style Knee
- Safety Criteria Defined Heel, Electrical Hazard (EH), Oil-Resistant Sole, Steel Toe, Waterproof
- Typical Rubber Boot Application General Use
- Gender Men's
- Footwear Sole Pattern Diamond
Product Information
- Brand Lacrosse
- MFR # 24009043
- Zoro # G9357442
- UPC # 084086043083
- Country of Origin China
- Category Rubber Boots
Dimensions
Size | 8 |
Footwear Width | D |
Height | 16" |
Boot Height | 16 in |
Heel Height | 1 in or Greater |
Boot Height Adjustment | Standard Height |
Description
Rubber Boot, Shoe Style Knee, Toe Type Steel, Footwear Sole Pattern Diamond, Insulated No, Size 8, Footwear Width D, Men's, Boot Height 16 in, Metatarsal Guard No, Waterproof Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Full Brim Hard Hat, Type 1, Class E, Ratchet (6-Point), Hi-Vis Green (QHR6-GREEN-HV)
- SNO-SEAL Atsko Clear Leather Protector 7 oz (1330)
- CHILL-ITS BY ERGODYNE Cooling Bandana, PVA And Cotton, One Size (6700CT)
- ISA Overshoes, MD, Blue, Resists Bioburden, PR (SBLF100M-GR)
- LACROSSE Size 13 Men's Steel Rubber Boot, Black (24009043)
- LACROSSE Size 9 Men's Steel Rubber Boot, Black (24009043)
- LACROSSE Size 12 Men's Steel Rubber Boot, Black (24009043)
- LACROSSE Size 8 Men's Steel Rubber Boot, Red (00223120-8)
- LACROSSE Size 12 Men's Steel Rubber Boot, Black (228040)
- LACROSSE Size 8 Men's Steel Rubber Boot, Black (228260)
- TINGLEY Profile Knee Boots, Brown, Size 12, Mens, 15" H, PR (51254)
- Lacrosse Foot Protection