Shop All Rubber Boots
Lacrosse
Size 7 Men's Steel Rubber Boot, Black
Mfr # 228260
Zoro # G9357713
Free Shipping & Returns
$178.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Gender Men's
- Footwear Width D
- Waterproof Yes
- Toe Type Steel
Product Information
- Brand Lacrosse
- MFR # 228260
- Zoro # G9357713
- UPC # 715474432744
- Country of Origin China
- Category Rubber Boots
Dimensions
Size | 7 |
Footwear Width | D |
Height | 16" |
Boot Height | 16 in |
Heel Height | 1 in or Greater |
Boot Height Adjustment | Standard Height |
Description
Rubber Boot, Shoe Style Knee, Toe Type Steel, Footwear Sole Pattern Trac-Lite(TM), Insulated No, Size 7, Footwear Width D, Men's, Boot Height 16 in, Metatarsal Guard Yes, Waterproof Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEENGUARD Coveralls, 3XL, 21 PK, White, KleenGuard(TM) A30, Zipper (46106)
- EAGLE MFG Drum Spill Containment Platform, 30 gal Spill Capacity, 2 Drum, 5000 lb., Polyethylene (1632B)
- CONDOR Radiation Safety Sign, 7 in H, 10 in W, Polyethylene, Vertical Rectangle, 451Z70 (451Z70)
- IRONWEAR X-Back Polyester Mesh Safety Vest Class 3 w/ Zipper & Radio Clips (Lime/Small) (1294-LZ-RD-X-SM)
- LACROSSE Size 12 Men's Steel Rubber Boot, Black (228260)
- LACROSSE Size 8 Men's Steel Rubber Boot, Black (228260)
- LACROSSE Size 9 Men's Steel Rubber Boot, Black (228260)
- LACROSSE Rubber Hunting Boot, 18"OD Green, Sz 10, PR (150040-SZ10)
- LACROSSE Size 11 Men's Steel Rubber Boot, Black (101110)
- LACROSSE Rubber Hunting Boot, 18"OD Green, Sz 9, PR (150040-SZ9)
- MUCK BOOT CO Kids' Element Boot (KEL501 M 100)
- Lacrosse Foot Protection