Shop All Rubber Boots
Lacrosse
Size 13 Men's Steel Rubber Boot, Black
Mfr # 101110
Zoro # G9357381
product price: $154.99
/pr
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Gender Men's
- Footwear Width D
- Waterproof Yes
- Toe Type Steel
Product Information
- Brand Lacrosse
- MFR # 101110
- Zoro # G9357381
- UPC # 715474541033
- Country of Origin China
- Category Rubber Boots
Dimensions
Size | 13 |
Footwear Width | D |
Height | 16" |
Boot Height | 16 in |
Heel Height | 1 in or Greater |
Boot Height Adjustment | Standard Height |
Description
Rubber Boot, Shoe Style Knee, Toe Type Steel, Footwear Sole Pattern Trac-Lite(TM), Insulated No, Size 13, Footwear Width D, Men's, Boot Height 16 in, Metatarsal Guard No, Waterproof Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Cut Resistant Gloves, A7 Cut Level, Uncoated, XL, 1 PR (93861XL)
- TIMBERLAND PRO Mens PRO(R) Helix HD 8" Waterproofof (TB0A1RW4214)
- ANSELL Sol-Vex Unsupported Nitrile Gloves, Green, XL (117301)
- NATIONAL SAFETY APPAREL Arc Flash Hood, Green, Universal, HRC 4 (H65NPQHFANPV)
- LACROSSE Size 6 Men's Steel Rubber Boot, Black (101110)
- LACROSSE Size 7 Men's Steel Rubber Boot, Black (101110)
- LACROSSE Size 15 Men's Steel Rubber Boot, Black (101110)
- LACROSSE Size 13 Men's Steel Rubber Boot, Black (267220)
- LACROSSE Size 9 Men's Steel Rubber Boot, Brick Red (227050)
- LACROSSE Size 7 Men's Steel Rubber Boot, Black (228260)
- MUCK BOOT CO Women's Arctic Sport II Mid Boot (AS2M6TW M 070)
- Lacrosse Foot Protection