Shop All Rubber Boots
Lacrosse
Size 12 Men's Composite Rubber Boot, Black
Mfr # 426050
Zoro # G9357205
product price: $233.99
/pr
Free Shipping & Returns
$233.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Gender Men's
- Footwear Width D
- Waterproof Yes
- Toe Type Composite
Product Information
- Brand Lacrosse
- MFR # 426050
- Zoro # G9357205
- UPC # 715474241674
- Country of Origin China
- Category Rubber Boots
Dimensions
Size | 12 |
Footwear Width | D |
Height | 16" |
Boot Height | 16 in |
Heel Height | 1 in or Greater |
Boot Height Adjustment | Standard Height |
Description
Rubber Boot, Shoe Style Knee, Toe Type Composite, Footwear Sole Pattern Non-Loading Lug, Insulated Yes, Size 12, Footwear Width D, Men's, Boot Height 16 in, Metatarsal Guard No, Waterproof Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RINGERS GLOVES R-14 Mechanic'S Hi-Vis Xxxl (146-13)
- CONDOR Safety Sign, 5"Wx3-1/2"H, 0.020" Thick, PK5 (479R13)
- MCR SAFETY Chemical Resistant Glove, XL, Orange, PR (N2658HVOXL)
- TAPCO In-Street Crosswalk Sign, Yield, with rubber base (1636-00010)
- LACROSSE Size 13 Men's Composite Rubber Boot, Black (426050)
- LACROSSE Size 11 Men's Composite Rubber Boot, Black (426050)
- LACROSSE Size 10 Men's Composite Rubber Boot, Black (426050)
- LACROSSE Size 13 Men's Steel Rubber Boot, Black (24009043)
- LACROSSE Rubber Hunting Boot, 18"OD Green, Sz 14, PR (150040-SZ14)
- LACROSSE Size 14 Men's Composite Rubber Boot, Black (426050)
- HONEYWELL SERVUS Mid-Calf, Sz 7, 12" H, Tan, Stl, PR (22114/7)
- Lacrosse Foot Protection