Shop All Rubber Boots
Lacrosse
Size 11 Men's Steel Rubber Boot, Black
Mfr # 24009043
Zoro # G9357467
product price: $84.95
/pr
Free Shipping & Returns
$84.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Gender Men's
- Footwear Width D
- Waterproof Yes
- Toe Type Steel
Product Information
- Brand Lacrosse
- MFR # 24009043
- Zoro # G9357467
- UPC # 084086043113
- Country of Origin China
- Category Rubber Boots
Dimensions
Size | 11 |
Footwear Width | D |
Height | 16" |
Boot Height | 16 in |
Heel Height | 1 in or Greater |
Boot Height Adjustment | Standard Height |
Description
Rubber Boot, Shoe Style Knee, Toe Type Steel, Footwear Sole Pattern Diamond, Insulated No, Size 11, Footwear Width D, Men's, Boot Height 16 in, Metatarsal Guard No, Waterproof Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERNER Full Body Harness, Vest Style, XL (H332004)
- PYRAMEX Safety Goggles, Green Anti-Fog, Anti-Static, Scratch-Resistant Lens, V2G Series (GB1850SFT)
- RADIANS Radians SV22-3 Economy Type R Class 3 Safety Vest with Two-Tone Trim (SV22-3ZOM-L)
- BRADY Carded Numbers and Letters, 4, PK32 (3420-4)
- LACROSSE Size 12 Men's Steel Rubber Boot, Black (24009043)
- LACROSSE Size 13 Men's Steel Rubber Boot, Black (24009043)
- LACROSSE Size 7 Men's Steel Rubber Boot, Black (24009043)
- LACROSSE Size 13 Men's Steel Rubber Boot, Black (228260)
- LACROSSE Size 8 Men's Steel Rubber Boot, Black (24009043)
- LACROSSE Size 13 Men's Steel Rubber Boot, Black (228050)
- MUCK BOOT CO Kids' Hale Boot (KBH901 M C60)
- Lacrosse Rubber Boots