Shop All Rubber Boots
Lacrosse
Size 11 Men's Steel Rubber Boot, Black
Mfr # 228260
Zoro # G9357756
product price: $178.99
/pr
Free Shipping & Returns
$178.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gender Men's
- Color Black
- Footwear Width D
- Waterproof Yes
- Toe Type Steel
Product Information
- Brand Lacrosse
- MFR # 228260
- Zoro # G9357756
- UPC # 715474432782
- Country of Origin China
- Category Rubber Boots
Dimensions
Size | 11 |
Footwear Width | D |
Height | 16" |
Boot Height | 16 in |
Heel Height | 1 in or Greater |
Boot Height Adjustment | Standard Height |
Description
Rubber Boot, Shoe Style Knee, Toe Type Steel, Footwear Sole Pattern Trac-Lite(TM), Insulated No, Size 11, Footwear Width D, Men's, Boot Height 16 in, Metatarsal Guard Yes, Waterproof Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR MARK Floor Marking Message Tape, 2in x 100Ft, FIRE EXTINGUISHER DO NOT BLK (IN-40-706I)
- LYLE Caution Sign, 7 in H, 10 in W, Non-PVC Polymer, Vertical Rectangle, English, LCU3-0147-ED_10x7 (LCU3-0147-ED_10x7)
- BULLARD Breathing Airline Hose, 25 ft Hose L (46915)
- CONDOR OUTDOOR PRODUCTS TECH SHEATH, OLIVE DRAB (MA73-001)
- LACROSSE Size 13 Men's Steel Rubber Boot, Black (228260)
- LACROSSE Size 8 Men's Steel Rubber Boot, Black (228260)
- LACROSSE Size 9 Men's Steel Rubber Boot, Black (228260)
- LACROSSE Size 12 Men's Composite Rubber Boot, Black (426050)
- LACROSSE Size 9 Men's Composite Rubber Boot, Black (426050)
- LACROSSE Size 11 Men's Steel Rubber Boot, Black (24009043)
- MUCK BOOT CO Women's Arctic Ice Vibram Arctic Grip All-Terrain Mid Boot (ASVMA100 M 090)
- Lacrosse Foot Protection