Shop All Rubber Boots
Lacrosse
Men's Steel Rubber Boots Brown
Mfr # 426040-SZ 14
Zoro # G3762698
product price: $199.99
/ea
Free Shipping & Returns
$199.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gender Men's
- Color Brown
- Waterproof Yes
- Toe Type Steel
- Insulated No
Product Information
- Brand Lacrosse
- MFR # 426040-SZ 14
- Zoro # G3762698
- UPC # 084086013741
- Country of Origin China
- Category Rubber Boots
Dimensions
Size | 14 |
Height | 16" |
Boot Height | 16 in |
Details
Gender | Men's |
Color | Brown |
Waterproof | Yes |
Toe Type | Steel |
Insulated | No |
Item | Rubber Boots |
Style Number | 426040 |
For Outdoor Traction | No |
Rubber Boot Style | Knee |
Metatarsal Guard | No |
Standards | F2413-11 M I/75 C/75 EH, ASTM F903 |
Insulation Type | None |
Predominant Footwear Color | Brown |
Footwear Closure Type | Pull On |
Closure Type | Pull On |
Shoe Style | Knee |
Description
Rubber Boots, Shoe Style Knee, Toe Type Steel, Insulated No, Size 14, Men's, Boot Height 16 in, Metatarsal Guard No, Waterproof Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERB SAFETY Vest, Hi-Viz, Orange, Contrasting Trim, L (61764)
- TALON TRAX 9 Men's Steel (5T255)
- LAVI INDUSTRIES Barrier Post, 38-1/4" H, Yellow (80-5000R/YL/SF)
- ANSELL Foam Nitrile Coated Gloves, Palm Coverage, Gray, M, PR (11-801-8 -M)
- LACROSSE Men's Steel Rubber Boots Brown (426040-SZ 11)
- LACROSSE Men's Steel Rubber Boots Brown (426040-SZ 13)
- LACROSSE Size 13 Men's Steel Rubber Boot, Black (228260)
- LACROSSE Size 12 Men's Steel Rubber Boot, Black (228260)
- LACROSSE Rubber Hunting Boot, 18"OD Green, Sz 7, PR (150040-SZ7)
- LACROSSE Size 7 Men's Steel Rubber Boot, Red (00223120-7)
- TINGLEY Size 12 Men's Steel Rubber Boot, Black (MB816B)
- Lacrosse Rubber Boots