Shop All Rubber Boots
Lacrosse Footwear
La Crosse Meta Pac 00228050 Steel Toe Rubber Boots with Metatarsal Guard
Mfr # 0022-8050 11
Zoro # G408109036
product price: $267.99
/pr
Free Shipping & Returns
$267.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Lacrosse Footwear
- MFR # 0022-8050 11
- Zoro # G408109036
- Country of Origin Unknown
- Category Rubber Boots
Description
When it comes to protecting your feet on hazardous jobsites, our rubber formula is relentless Highly abrasionresistant, chemical resistant, and waterproof, we add a steel toe and metatarsal guard to our MetaPac to meet ASTM standards Built with more natural rubber than most other boots, our handlaid rubber remains durable and waterproof year after year Our ZXT rubber is specially formulated to be ozone and tear resistant for added protection Lace up capability for an adjustable, secure fit We've added a second layer of rubber to the toe for stronger abrasion resistance in this highwear area Using a premium, work specific compound, this outsole is more stable underfoot The durable, deeplugged rubber provides unparalleled traction in any work environment
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARIAT Stretch Coltrane Straight Leg, 30" x "34 (10036687)
- FLAME SHIELD 2 gal Red HDPE Gas Can Gasoline (2310)
- FIRST ALERT Smoke Alarm, Photoelectric Sensor, 85 dB @ 10 ft Audible Alert, (2) AA Batteries (SA511B)
- LYLE Complaint Notice, Reflctve, Decal, 5"x3.5", Width: 5 in, LCU5-0041-RD_5X3.5 (LCU5-0041-RD_5X3.5)
- LACROSSE Size 14 Men's Steel Rubber Boot, Black (228260)
- MUCK BOOT CO Boots, Size 12, 16" Height, Black, Plain, PR (ASP-000A/12)
- SAFETY WORKS Sz7 15" Blk Rubb Boot (2KP522107)
- MUCK BOOT CO Boots, Size 14, 12" Height, Black, Plain, PR (CHM-000A/14)
- DUNLOP Men's Boots 10 US Gray 1 pair (MZ2LE02.10)
- TINGLEY Neoprene Plain Toe Boot (12.5 inch), PR (MB920B)
- BOGS FOOTWEAR Size 10 Men's Steel Rubber Boot, Black (69172-001 M 10)
- Lacrosse Footwear Rubber Boots