Shop All Diamond Saw Blades
Lackmond
Diamond TwinBlade, Segmented Wafer Style, Series SPP, 7 Diameter Blade, 58 to 78 ArborShank
Mfr # TK72SPP
Zoro # G808165649
product price: $81.29
/ea
Free Shipping & Returns
$81.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Lackmond
- MFR # TK72SPP
- Zoro # G808165649
- Country of Origin Unknown
- Category Diamond Saw Blades
Description
pLACKMOND Diamond TwinBlade, Segmented Wafer Style, Series SPP, 7 in Diameter Blade, 58 to 78 in ArborShank, 14 in Cutting Width, DryWet Cutting Condition, 10 mm Segment Height, 14 in Kerf, Sintered Bond, 8730 rpm Maximum, Applicable Materials Brick, Mortar, Masonry and StoneppThe SPP series twin and tri blade tuck point blades are designed to grind out and repair mortar joints in stone or brick masonry walls They are comprised of two or three thin kerf segmented diamond blades welded together at the arbor point, with a clear channel between each blade, which provides increased cutting speed versus traditional, solid style tuck point bladesp
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Chucking Reamer, 1.7500 In., 12 Flute, HSS (433-1.75)
- M.A. FORD Micro Drill, Bit Size 0.0201", 1.496" L (305M0051)
- COILHOSE PNEUMATICS Tip (Male) For Typhon 680 (HFN-00M-DL)
- BON TOOL Bon 27-166 Double Face Sledge, 3 Lb 16" Fiberglass Handle (27-166)
- EXCEL BLADES Jewelers Saw Blade, #1 Scroll Saw Blades Piercing Saw 52 T/In. 12pk. (20540)
- RICHELIEU HARDWARE 4 1/2-inch (114 mm) Continuous Rim Diamond Blade for Metal (932031)
- GRIP TIGHT TOOLS 4 in. Premium Continuous Rim Tile Cutting Diamond Blade (B1501)
- CENTURY DRILL & TOOL CNT RM DIAM SAW BLD 4.5"" (75457)
- PARAGON DIAMOND TOOLS 14'' x .125 x 1''(20mm) Max-Pro 10mm Segmented Diamond Blade (MP10S-GP14)
- OX TOOLS Pro Concrete 5'' Diamond Blade - 7/8'' - 5/8'' Bore (OX-PC15-5)
- CENTURY DRILL & TOOL Diamond Saw Blade, 10 in., Continuous Rim (75459)
- Lackmond Diamond Saw Blades