Shop All Diamond Saw Blades
Lackmond
Diamond TwinBlade, Segmented Wafer Style, Series SPP, 5 Diameter Blade
Mfr # TK52SPP
Zoro # G008165654
product price: $43.29
/ea
$43.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Lackmond
- MFR # TK52SPP
- Zoro # G008165654
- Country of Origin Unknown
- Category Diamond Saw Blades
Description
pLACKMOND Diamond TwinBlade, Segmented Wafer Style, Series SPP, 5 in Diameter Blade, 58 to 78 in ArborShank, 14 in Cutting Width, DryWet Cutting Condition, 10 mm Segment Height, 14 in Kerf, Sintered Bond, 12000 rpm Maximum, Applicable Materials Brick, Mortar, Masonry and StoneppThe SPP series twin and tri blade tuck point blades are designed to grind out and repair mortar joints in stone or brick masonry walls They are comprised of two or three thin kerf segmented diamond blades welded together at the arbor point, with a clear channel between each blade, which provides increased cutting speed versus traditional, solid style tuck point bladesp
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN LUBRICATION Fluid Extractor/Dispenser, 1.5L (LIN616)
- EKLIND Ergonomic 9/64" Tip Size, 9 in Long (61909)
- KIPP Drill bushing, DIN 179 Mild steel. Rounded top. IDxODxH: 8.2x15x12 mm (K1021.A0820X12)
- YMW TAPS Spiral Flute Tap, #10-24, 4 Flutes (386505)
- OLSON SCROLL SAWBLD 5""ASST18P (PG49802)
- RICHELIEU HARDWARE 4 1/2-inch (114 mm) Segmented Rim Diamond Blade for Concrete (937421)
- HUSQVARNA Diamond Saw Blade, Wet/Dry, 14" dia. (534973220)
- PEARL P2 Pro-V Segmented Blade 4 in. x .080 x 20mm-5/8 in. Adapter (PV004S)
- HUSQVARNA Diamond Saw Blade, Demolition, 12" dia. (Vari-Cut S45 12)
- GRIP TIGHT TOOLS 7 in. Professional Turbo Cut Diamond Blade (B1545)
- PEARL P-EV Segmented Blades for Concrete and Masonry 14 in. x .125 x 1, 20mm (PEV1412XL)
- Lackmond Diamond Saw Blades