Shop All Diamond Saw Blades
Lackmond
Diamond Blade, Laser Weld Segmented Tuck Point, Series PRM Series, 6 Diameter Blade
Mfr # TK6375PRM
Zoro # G308165156
product price: $83.35
/ea
Free Shipping & Returns
$83.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Lackmond
- MFR # TK6375PRM
- Zoro # G308165156
- Country of Origin Unknown
- Category Diamond Saw Blades
Description
pLACKMOND Diamond Blade, Laser Weld Segmented Tuck Point, Series PRM Series, 6 in Diameter Blade, 58 to 78 in ArborShank, 38 in Cutting Width, DryWet Cutting Condition, 10 mm Segment Height, 38 in Kerf, 10185 rpm Maximum, Applicable Materials Brick, Mortar, Masonry and StoneppThe PRM Series tuck point blades are our mid range offering and combine high performance with a competitive price They are designed to grind out and repair mortar joints in stone or brick masonry walls The PRM tuck point blades provide very fast, clean cuts in mortar grout joints and work well in both harder and softer aggregatesp
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
- BETA T-Handle Wrench, Swivel, 6mm (009530160)
- KRAFT TOOL Narrow London Brick Trowel w/Wood, 11 (BL705)
- DRILL AMERICA 1-1/4" x 12" HSS Extra Long Drill Bitwith 3/4" Shank (DWDDL12X1-1/4X3/4)
- STAHLWILLE TOOLS Single-end Wrench, adjustable Size8 max.30 mm (40260108)
- PARAGON DIAMOND TOOLS 4'' x .375 x 7/8-5/8 Crack Chaser (CC-4-375)
- TENRYU BOARD-PRO+ SAWBLD 10""X6T (BP-25506)
- MAGNUM 16" X .125X 1"-20MM SPECIALTY APPLICATION (MAGNUM-16)
- HUSQVARNA Diamond Saw Blade, Demolition, 14" dia. (Vari-Cut S35 14)
- BOSCH Diamond Blade, Wet Cutting, Continuous Rim (DB1043S)
- THE BRUSH MAN 4.5” Diameter Turbo Blade (BLADE-TURBO-4.5)
- DIABLO METAL HS CUTOFF DISC 14"" (DBD140125A01F)
- Lackmond Power Saw Blades