Shop All Diamond Saw Blades
This Product is Discontinued
Lackmond
14 x 1 - 20mm arbor SPP Series, Cured Concrete / General Purpose (Discontinued)
Mfr # SG14SPP1251
Zoro # G004403132
This Product is Discontinued
Key Features
- Materials Cut Steel
- Length 0.25"
- Abrasive Depth 16.5"
- Height 10mm
- Width 15.5"
Product Information
- Brand Lackmond
- MFR # SG14SPP1251
- Zoro # G004403132
- UPC # 644215310761
- Country of Origin Indonesia
- Category Diamond Saw Blades
Dimensions
Length | 0.25" |
Abrasive Depth | 16.5" |
Height | 10mm |
Width | 15.5" |
Inside Diameter | 14" |
Details
Materials Cut | Steel |
Item | Diamond Blade for Concrete |
Description
The SPP Series Cured Concrete / General Purpose Blade is an excellent cost-performance value designed to be used on both hand held and masonry. This blade bond is intended for use in a wide range of applications of medium hardness.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.