Shop All Bath and Shower Mats
Lacey Mills
Bath Rug, Essence, 17x24, 19 oz., White
Mfr # 08285STK
Zoro # G3890424
original price:
$15.65
5% off
new price: $14.85
/ea
$14.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Width 17 in
- Weight 19 oz Per Dozen
- Material Cotton
- Backing Cotton Duck
Product Information
- Brand Lacey Mills
- MFR # 08285STK
- Zoro # G3890424
- UPC # 755035970056
- Country of Origin India
- Category Bath and Shower Mats
Dimensions
Length | 24 in |
Width | 17 in |
Details
Item | Bath Rug |
Color | White |
Weight | 19 oz Per Dozen |
Material | Cotton |
Backing | Cotton Duck |
Series | Essence |
Description
Bath Rug, Essence Series, Width 17 in, Length 24 in, Color White, Weight 19 oz Per Dozen, Material Cotton, Cotton Duck Backing
Restrictions
- This item has been restricted from sale in the following states: ME
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Miren Mid-Century Modern Light Oak and Dark Grey 6-Drawer Dresser (148-8256)
- CALIFORNIA CABANA Towels 30 x 70 - Blue , 4PK (CABANA-BL)
- HOMELEGANCE Savion Side Chair (5494S)
- LUXOR Level Up, Adjustable Desk (CVTR32-BK)
- LACEY MILLS Bath Rug, Essence, 21x34, 19 oz., White (08287STK)
- LACEY MILLS Bath Rug, Elegance, 24x36, 28 oz., White (08297STK)
- LACEY MILLS Bath Rug, Essence, 24x36, 19 oz., White (08289STK)
- LACEY MILLS Bath Rug, Riviera, 21x34, 18 oz., White (10019STK)
- BEDFORD HOME 2 Piece Memory Foam Shag Bath Mat Set Burgundy (67A-99049)
- HASTINGS HOME 100-percent Cotton Bathmat 24x60 Long Bathroom Runner, Reversible, Soft, Absorbent, Rug, Rose (644390WDG)
- INTERDESIGN iDesign 34 in. L X 21 in. W Gray Microfiber Polyester Bath Spa Rug (17058)
- Lacey Mills Bath and Shower Mats