Shop All Lab Dishes
Labexact
SterilePetriDishw/CellulosePad55mm, PK100
Mfr # 12K974
Zoro # G4627637
original price:
$66.21
15% off
new price: $55.99
/pk 100, $0.56/ea
$55.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polystyrene
- Dimensions 60 mm
- Includes Cellulose Pad
- Number of Wells 1
- Product Type Petri Dish
Product Information
- Brand Labexact
- MFR # 12K974
- Zoro # G4627637
- UPC # 190735553220
- Country of Origin United States
- Category Lab Dishes
Dimensions
Dimensions | 60 mm |
Diameter - Metric | 55 mm |
Overall Height - Metric | 15 mm |
Details
Item | Petri Dish |
Material | Polystyrene |
Includes | Cellulose Pad |
Number of Wells | 1 |
Product Type | Petri Dish |
Sterile/Non-Sterile | Sterile |
Description
Petri Dish, Diameter - Metric 55 mm, Number of Wells 1, Material Polystyrene, Dimensions 55 x 15 mm, Sterile/Non-Sterile Sterile, Product Type Petri Dish, Includes Cellulose Pad, Overall Height - Metric 15 mm, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANTECH MANUFACTURING Sieve, #8, B/S, 12 In, Inter Ht (8BS12I)
- FORNEY CONTACT TIPS .030 PK4 (60171)
- ZORO SELECT Bottle, 2000 mL, PK3 (F10906-2000)
- QORPAK Bottle, 128 oz, PK4 (PLC-03547)
- LABEXACT Sorbents, Clear, 100 PK (LEMB-2051)
- LABEXACT Sorbents, Clear, 720 PK (LEMB-2050)
- DYNABRADE HOSE ADAPTER STATIC (DB95894)
- HEATHROW SCIENTIFIC Phlebotomy Tray Lid, White (HS2202)
- GLOBE SCIENTIFIC 96-well PCR plate, 0.2mL, PP natural, full skirt PK (PCR-FS-02)
- CELLTREAT Petri Dish, Non-Treated, 21cm2, PK500 (229663)
- EAGLE THERMOPLASTICS Weighing Dish, 1-1/4 In. D, PK500 (HWB-550)
- Labexact Lab Dishes